Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable J552304-06 Solid Bare Copper CMP Plenum Rated Twisted Pair Category 6e Data/Voice Cable 23/4P Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable J552304-06 Solid Bare Copper CMP Plenum Rated Twisted Pair Category 6e Data/Voice Cable 23/4P Gray

SKU: 79668
Omni Cable 23/4P CMP Plenum-rated Cat 6e data/voice cable has gray low smoke PVC jacket to withstand harsh environmental conditions. The Teflon insulation resists electrical leakage and offers protection against environmental threats. It has aluminum/Mylar shielding that reduces EMI/RFI interference/crosstalk. This cable has outside diameter of 0.223-Inch. This bare copper cable is suitable for high speed horizontal cabling, digital video, 100 Mbps TPDDI, 1000 Base T, 622 Mbps ATM, IEEE 802.3 and applications. Cable is ETL/UL listed and meets EIA/TIA 568, ISO/IEC 11801 standards.
  • Solid data/voice cable
  • Varying short pair lay pairing
  • Teflon insulation
  • Comes in gray color

Overview

Omni Cable 23/4P CMP Plenum-rated Cat 6e data/voice cable has gray low smoke PVC jacket to withstand harsh environmental conditions. The Teflon insulation resists electrical leakage and offers protection against environmental threats. It has aluminum/Mylar shielding that reduces EMI/RFI interference/crosstalk. This cable has outside diameter of 0.223-Inch. This bare copper cable is suitable for high speed horizontal cabling, digital video, 100 Mbps TPDDI, 1000 Base T, 622 Mbps ATM, IEEE 802.3 and applications. Cable is ETL/UL listed and meets EIA/TIA 568, ISO/IEC 11801 standards.

Specifications

Stranded/Solid
Solid
Shield Type
Unshielded
Packing Type
No
Outside Diameter
0.223
Type
CMP, Plenum Rated, Twisted Pair
Wire Gauge Size
23 AWG
Standards
EIA/TIA 568, ETL/UL Available, ISO/IEC 11801
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Number of Conductors
4 Pair
Conductor Material
Bare Copper
Manufacturer Part Number
J552304-06
Manufacturer Name
Omni Cable
Color
Gray
Brand Name
Omni Cable
Degree of Protection
No
Item Name
Category 6e Data/Voice Cable
Jacket Material
Low Smoke PVC
Frequency Rating
550 Mega-Hz
Insulation Material
Teflon
Insulation Color
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.