Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable J102425 Solid Bare Copper Shielded Overall Shield Direct Burial Outside Plant Telephone Cable 24/25P Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable J102425 Solid Bare Copper Shielded Overall Shield Direct Burial Outside Plant Telephone Cable 24/25P Black

SKU: 109162
Omni Cable 24/25P Direct burial outside plant telephone cable in black color, has outside diameter of 0.54-Inch. Polyethylene jacket ensures greater protection against external impact. This bare copper cable has non-hygroscopic dielectric tape core covering. Polyolefin confirms better safety against interferences. This cable serves as a duct, aerial or direct burial cable. Outside plant telephone cable meets REA specifications.
  • Solid outside plant telephone cable
  • Inner layer of foamed natural polyolefin (PE89) insulation
  • Conductors are twisted into pairs for reducing crosstalk and also twisted with specified color combinations for making pair identification easier
  • Shields are applied with overlapped edges and flooded with a flooding compound
  • Natural/black inner jacket features polyethylene construction
  • Black, low density, high molecular weight polyethylene outer jacket

Overview

Omni Cable 24/25P Direct burial outside plant telephone cable in black color, has outside diameter of 0.54-Inch. Polyethylene jacket ensures greater protection against external impact. This bare copper cable has non-hygroscopic dielectric tape core covering. Polyolefin confirms better safety against interferences. This cable serves as a duct, aerial or direct burial cable. Outside plant telephone cable meets REA specifications.

Specifications

Stranded/Solid
Solid
Shield Type
Shielded
Packing Type
No
Outside Diameter
0.54
Type
Direct Burial
Wire Gauge Size
24 AWG
Standards
Direct Burial-REA Spec. PE89
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Number of Conductors
25 Pair
Conductor Material
Bare Copper
Manufacturer Part Number
J102425
Manufacturer Name
Omni Cable
Color
Black
Weight
142 lb/Mft
Brand Name
Omni Cable
Degree of Protection
No
Item Name
Outside Plant Telephone Cable
Jacket Material
Polyethylene
Insulation Material
Polyolefin
Insulation Color
No
Category Level One Search
Wire
Category Level Three Search
Multi-Conductor Cables
Category Level Two Search
Voice, Data & Video Cable
Leaf Node Search
Multi-Conductor Cables
Is PFA Discontinued
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.