Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable I32002-KX Solid Shielded Thermocouple Cable 20/2 Yellow

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable I32002-KX Solid Shielded Thermocouple Cable 20/2 Yellow

SKU: 120916
Omni Cable 20/2 Shielded thermocouple cable withstands voltage rating of 300-Volts. This 0.035-Inch yellow jacket cable has 0.035-Inch PVC insulation. It withstands temperature rating of 105 deg C. Thermocouple cable is UL listed.
  • Solid thermocouple cable
  • Polyester backed aluminum tape is overall shield
  • Voltage rating of 300-Volts
  • Temperature rating of 105 deg C

Overview

Omni Cable 20/2 Shielded thermocouple cable withstands voltage rating of 300-Volts. This 0.035-Inch yellow jacket cable has 0.035-Inch PVC insulation. It withstands temperature rating of 105 deg C. Thermocouple cable is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
NEMA Configuration
No
Plug Type
No
Degree of Protection
No
Standards
UL Listed Type PLTC (Standard for Shielded Product Only), UL Listed under Subject 13, Passes IEEE 1202
Insulation Material
PVC
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Wire Gauge Size
20 AWG
Manufacturer Part Number
I32002-KX
Manufacturer Name
Omni Cable
Color
Yellow
Temperature Rating
105 deg C
Insulation Thickness
0.015 Inch
Item Name
Thermocouple Cable
Jacket Material
PVC
Jacket Thickness
0.035
Number of Conductors
2
Conductor Material
No
Outside Diameter
0.218
Packing Type
No
Brand Name
Omni Cable
Stranded/Solid
Solid
Type
Shielded
Voltage Rating
300 Volt

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.