Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable H41402 Solid Bare Copper Unshielded Non-Plenum Rated Fire Alarm Cable 14/2 Red

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable H41402 Solid Bare Copper Unshielded Non-Plenum Rated Fire Alarm Cable 14/2 Red

SKU: 113889
Omni Cable 14/2 Fire alarm cable features 0.01-Inch PVC insulation that protects against electrical threats. The bare copper cable has red, 0.017-Inch thick PVC jacket to provide resistance against moisture, heat and sunlight. This 0.202-Inch OD cable has voltage rating of 300-Volts. It is perfect for fire alarm systems, smoke detectors, burglar alarms and dedicated fire protective circuits. Fire alarm cable is UL listed and FPLR certified.
  • Solid fire alarm cable
  • Voltage rating of 300-Volts
  • Conductor has bare copper construction

Overview

Omni Cable 14/2 Fire alarm cable features 0.01-Inch PVC insulation that protects against electrical threats. The bare copper cable has red, 0.017-Inch thick PVC jacket to provide resistance against moisture, heat and sunlight. This 0.202-Inch OD cable has voltage rating of 300-Volts. It is perfect for fire alarm systems, smoke detectors, burglar alarms and dedicated fire protective circuits. Fire alarm cable is UL listed and FPLR certified.

Specifications

Stranded/Solid
Solid
Shield Type
Unshielded
Packing Type
No
Outside Diameter
0.202
Type
Non-Plenum Rated
Voltage Rating
300 Volt
Wire Gauge Size
14 AWG
Standards
UL Listed Type FPLR, NEC Article 760
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Number of Conductors
2
Manufacturer Part Number
H41402
Manufacturer Name
Omni Cable
Color
Red
Jacket Thickness
0.017
Jacket Material
PVC
Item Name
Fire Alarm Cable
Insulation Color
No
Degree of Protection
No
Conductor Material
Bare Copper
Insulation Thickness
0.01 Inch
Brand Name
Omni Cable
Insulation Material
PVC

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.