Omni Cable G91804 Solid Bare Copper Omniplen Jacket/Insulation Thermostat Wire 18/4 Natural/White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable G91804 Solid Bare Copper Omniplen Jacket/Insulation Thermostat Wire 18/4 Natural/White

SKU: 166335
Omni Cable 18/4 Omniplen jacket/insulation thermostat bare copper wire has natural/white jacket to withstand harsh environmental conditions. It has voltage rating of 150-Volts. Cable is UL listed.
  • Solid thermostat wire
  • Color-coded in natural/white
  • Protective jacket withstands harsh environmental conditions

Overview

Omni Cable 18/4 Omniplen jacket/insulation thermostat bare copper wire has natural/white jacket to withstand harsh environmental conditions. It has voltage rating of 150-Volts. Cable is UL listed.

Specifications

Manufacturer Name
Omni Cable
Manufacturer Part Number
G91804
Conductor Material
Bare Copper
Color
Natural White
Insulation Color
No
Insulation Material
No
Jacket Material
No
Number of Conductors
4
Packing Type
No
Voltage Rating
150 Volt
Shield Type
No
Stranded/Solid
Solid
Degree of Protection
No
Type
Omniplen Jacket/Insulation
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Standards
UL Listed Type CL-3P
Wire Gauge Size
18 AWG
Item Name
Thermostat Wire
Brand Name
Omni Cable

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.