Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable G121802 Stranded Copper Plenum Rated Control Cable 18/2 Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable G121802 Stranded Copper Plenum Rated Control Cable 18/2 Gray

SKU: 602911
Omni Cable 18/2 Plenum-rated control cable has 0.15-Inch gray PVC jacket to withstand harsh environmental conditions. The 0.008-Inch PVC insulation resists electrical leakage and offers protection against environmental threats. This copper cable has aluminum/Mylar tape shielding that reduces EMI/RFI interference/crosstalk. It has voltage rating of 300-Volts. This cable has outside diameter of 0.154-Inch. It is suitable for use in lighting applications and power limited control circuits. Cable meets NEC article 725-CL3P standards.
  • Stranded control cable
  • Features aluminum/Mylar tape shielding
  • Voltage rating of 300-Volts

Overview

Omni Cable 18/2 Plenum-rated control cable has 0.15-Inch gray PVC jacket to withstand harsh environmental conditions. The 0.008-Inch PVC insulation resists electrical leakage and offers protection against environmental threats. This copper cable has aluminum/Mylar tape shielding that reduces EMI/RFI interference/crosstalk. It has voltage rating of 300-Volts. This cable has outside diameter of 0.154-Inch. It is suitable for use in lighting applications and power limited control circuits. Cable meets NEC article 725-CL3P standards.

Specifications

Stranded/Solid
Stranded
Shield Type
Unshielded
Packing Type
No
Outside Diameter
0.154
Type
Plenum Rated
Voltage Rating
300 Volt
Wire Gauge Size
18 AWG
Standards
NEC Article 725-CL3P, CMP, MPP
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Number of Conductors
2
Conductor Material
Copper
Jacket Thickness
0.15
Manufacturer Part Number
G121802
Manufacturer Name
Omni Cable
Color
Gray
Brand Name
Omni Cable
Degree of Protection
No
Item Name
Control Cable
Jacket Material
PVC
Insulation Thickness
0.008 Inch
Insulation Material
PVC
Insulation Color
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.