Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable G121202 Stranded Bare Copper Unshielded Plenum Rated Omniplen Insulation/Jacket Control Cable 12/2 White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable G121202 Stranded Bare Copper Unshielded Plenum Rated Omniplen Insulation/Jacket Control Cable 12/2 White

SKU: 120527
Omni Cable Plenum rated omniplen insulation/jacket control cable has two stranded conductors of size 12-AWG. Bare copper conductors of cable ensure optimal signal conductivity. This unshielded cable has voltage rating of 300-Volts. It has red color-coded conductors for easy user identification. Cable has outer diameter of 0.252-Inch. It is ideal for power limited control circuits and for wiring intercom, security as well as audio systems. Cable meets NEC Article 725-CL3P, CMP, MPP standards.
  • Suitable for power limited control circuits
  • Voltage rating of 300-Volts
  • Has 0.014-Inch thick jacket

Overview

Omni Cable Plenum rated omniplen insulation/jacket control cable has two stranded conductors of size 12-AWG. Bare copper conductors of cable ensure optimal signal conductivity. This unshielded cable has voltage rating of 300-Volts. It has red color-coded conductors for easy user identification. Cable has outer diameter of 0.252-Inch. It is ideal for power limited control circuits and for wiring intercom, security as well as audio systems. Cable meets NEC Article 725-CL3P, CMP, MPP standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Wire Gauge Size
12 AWG
sku
120527
Weight
56.2 lb/Mft
Voltage Rating
300 Volt
UNSPSC
26121616
Type
Plenum Rated, Omniplen Insulation/Jacket
Stranded/Solid
Stranded
Standards
NEC Article 725-CL3P, CMP, MPP
Shield Type
Unshielded
Brand Name
Omni Cable
Packing Type
No
Color
White
Insulation Thickness
0.011 Inch
Insulation Material
No
Item Name
Control Cable
Energy Star Flag
No
Degree of Protection
No
Insulation Color
No
Manufacturer Name
Omni Cable
Jacket Material
No
Number of Conductors
2
Conductor Material
Bare Copper
Outside Diameter
0.252
Jacket Thickness
0.014
Manufacturer Part Number
G121202
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.