Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable G112204 Stranded Bare Copper Shielded Plenum Rated Omniplen Insulation/Jacket Control Cable 22/4 Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable G112204 Stranded Bare Copper Shielded Plenum Rated Omniplen Insulation/Jacket Control Cable 22/4 Gray

SKU: 117572
Omni Cable 22/4 Plenum rated omniplen insulation/jacket control bare copper cable has voltage rating of 300-Volts. It has green color-coded conductors for easy user identification. Cable has outer diameter of 0.125-Inch. This shielded cable is ideal for power limited control circuits and for wiring intercom, security as well as audio systems. Cable meets NEC Article 725-CL3P, CMP, MPP standards.
  • Stranded control cable
  • Suitable for power limited control circuits
  • Voltage rating of 300-Volts
  • Has 0.01-Inch thick jacket

Overview

Omni Cable 22/4 Plenum rated omniplen insulation/jacket control bare copper cable has voltage rating of 300-Volts. It has green color-coded conductors for easy user identification. Cable has outer diameter of 0.125-Inch. This shielded cable is ideal for power limited control circuits and for wiring intercom, security as well as audio systems. Cable meets NEC Article 725-CL3P, CMP, MPP standards.

Specifications

Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Type
Plenum Rated, Omniplen Insulation/Jacket
Packing Type
No
Stranded/Solid
Stranded
Shield Type
Shielded
Voltage Rating
300 Volt
Color
Gray
Wire Gauge Size
22 AWG
Standards
NEC Article 725-CL3P, CMP, MPP
UNSPSC
41113630
RoHS Flag
Yes
Number of Conductors
4
Country Of Origin
France
Energy Star Flag
No
Outside Diameter
0.125
Manufacturer Name
Omni Cable
Manufacturer Part Number
G112204
Brand Name
Omni Cable
Jacket Thickness
0.01
Jacket Material
No
Item Name
Control Cable
Insulation Thickness
0.006 Inch
Insulation Material
No
Insulation Color
No
Degree of Protection
No
Conductor Material
Bare Copper

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.