Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable G111810 Bare Copper Overall Flexfoil® Polyester Supported Aluminum Foil Plenum Rated Multi-Conductor Control Cable 18/10 Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable G111810 Bare Copper Overall Flexfoil® Polyester Supported Aluminum Foil Plenum Rated Multi-Conductor Control Cable 18/10 Gray

SKU: 118880
Omni Cable Plenum rated multi-conductor control cable has 10 conductors of size 18-AWG. Bare copper conductors of cable ensure optimal signal conductivity. Cable has 0.015-Inch PVC jacket to withstand harsh environmental conditions. This 0.006-Inch PVC insulation resists electrical leakage and offers protection against environmental threats. It has overall Flexfoil® polyester supported aluminum foil shielding with tinned copper drain wire to reduce electrical noise from affecting the signals. Cable has voltage rating of 300-Volts. It has gray color-coded conductors for easy user identification. Cable has outer diameter of 0.264-Inch. It withstands temperature range of 0 to 75 deg C. Cable is ideal for power limited control circuits and for wiring intercom, security as well as audio systems. Cable is UL listed and meets NEC Article 725 Type CL3P, NEC Article 800 Type CMP standards.
  • Sequential footage markings to facilitate installation
  • Stranded, tinned copper drain wire
  • Has 0.015-Inch thick PVC jacket

Overview

Omni Cable Plenum rated multi-conductor control cable has 10 conductors of size 18-AWG. Bare copper conductors of cable ensure optimal signal conductivity. Cable has 0.015-Inch PVC jacket to withstand harsh environmental conditions. This 0.006-Inch PVC insulation resists electrical leakage and offers protection against environmental threats. It has overall Flexfoil® polyester supported aluminum foil shielding with tinned copper drain wire to reduce electrical noise from affecting the signals. Cable has voltage rating of 300-Volts. It has gray color-coded conductors for easy user identification. Cable has outer diameter of 0.264-Inch. It withstands temperature range of 0 to 75 deg C. Cable is ideal for power limited control circuits and for wiring intercom, security as well as audio systems. Cable is UL listed and meets NEC Article 725 Type CL3P, NEC Article 800 Type CMP standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ft
Wire Gauge Size
18 AWG
sku
118880
Weight
75.3 lb/Mft
Voltage Rating
300 Volt
UNSPSC
26121616
Type
Plenum Rated
Temperature Rating
0 to 75 deg C
Stranded/Solid
No
Standards
NEC Article 725 Type CL3P (UL: 75 deg C, 150V), NEC Article 800 Type CMP (UL: 75 deg C, 300V), Designed to Meet NFPA 262 Flame Test
Shield Type
Shielded
Brand Name
Omni Cable
Shield Material
Flexfoil® Polyester Supported Aluminum Foil with Tinned Copper Drain Wire
Packing Type
No
Color
Gray
Insulation Thickness
0.006 Inch
Insulation Material
PVC
Item Name
Multi-Conductor Control Cable
Energy Star Flag
No
Degree of Protection
No
Insulation Color
No
Manufacturer Name
Omni Cable
Jacket Material
PVC
Number of Conductors
10
Conductor Material
Bare Copper
Outside Diameter
0.264
Jacket Thickness
0.015
Manufacturer Part Number
G111810
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.