Omni Cable G101802-PG Solid Bare Copper Control Cable 18/2 Purple

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable G101802-PG Solid Bare Copper Control Cable 18/2 Purple

SKU: 561639
Omni Cable 18/2 Control cable has 0.015-Inch purple PVC jacket to withstand harsh environmental conditions. The 0.008-Inch PVC insulation resists electrical leakage and offers protection against environmental threats. It has voltage rating of 300-Volts. This bare copper cable has outside diameter of 0.145-Inch. It is suitable for power limited control circuits. Cable meets NEC article 725-CL3P standards.
  • Solid control cable
  • Color-coded in gray
  • 0.008-Inch thick PVC insulation ensures protection against environmental threats
  • Outside diameter of 0.145-Inch

Overview

Omni Cable 18/2 Control cable has 0.015-Inch purple PVC jacket to withstand harsh environmental conditions. The 0.008-Inch PVC insulation resists electrical leakage and offers protection against environmental threats. It has voltage rating of 300-Volts. This bare copper cable has outside diameter of 0.145-Inch. It is suitable for power limited control circuits. Cable meets NEC article 725-CL3P standards.

Specifications

Manufacturer Name
Omni Cable
Manufacturer Part Number
G101802-PG
Conductor Material
Bare Copper
Color
Purple
Insulation Color
No
Insulation Material
PVC
Insulation Thickness
0.008 Inch
Jacket Material
PVC
Jacket Thickness
0.015
Number of Conductors
2
Outside Diameter
0.145
Packing Type
No
Voltage Rating
300 Volt
Shield Type
No
Stranded/Solid
Solid
Degree of Protection
No
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Standards
NEC Article 725-CL3P, CMP, MPP
Wire Gauge Size
18 AWG
Item Name
Control Cable
Brand Name
Omni Cable

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.