Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable G101602-PG Solid Bare Copper Plenum Rated Control Cable 16/2 Violet/Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable G101602-PG Solid Bare Copper Plenum Rated Control Cable 16/2 Violet/Gray

SKU: 599025
Omni Cable 16/2 Plenum-rated control cable has 0.015-Inch violet/gray PVC jacket to withstand harsh environmental conditions. The bare copper cable has 0.008-Inch PVC insulation that resists electrical leakage and offers protection against environmental threats. It has 100% layer 1 Duofoil® tape aluminum foil-polyester tape/65% layer 2 braid tinned copper shielding that reduces EMI/RFI interference/crosstalk. It has voltage rating of 300-Volts. This cable has outside diameter of 0.165-Inch. It is suitable for power limited control circuits. Cable meets NEC article 725-CL3P standards.
  • Solid control cable
  • Features 100% layer 1 Duofoil® tape aluminum foil-polyester tape/65% layer 2 braid tinned copper shielding
  • Voltage rating of 300-Volts

Overview

Omni Cable 16/2 Plenum-rated control cable has 0.015-Inch violet/gray PVC jacket to withstand harsh environmental conditions. The bare copper cable has 0.008-Inch PVC insulation that resists electrical leakage and offers protection against environmental threats. It has 100% layer 1 Duofoil® tape aluminum foil-polyester tape/65% layer 2 braid tinned copper shielding that reduces EMI/RFI interference/crosstalk. It has voltage rating of 300-Volts. This cable has outside diameter of 0.165-Inch. It is suitable for power limited control circuits. Cable meets NEC article 725-CL3P standards.

Specifications

Stranded/Solid
Solid
Shield Type
Unshielded
Packing Type
No
Outside Diameter
0.165
Type
Plenum Rated
Voltage Rating
300 Volt
Wire Gauge Size
16 AWG
Standards
NEC Article 725-CL3P, CMP, MPP
UNSPSC
26121616
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Number of Conductors
2
Conductor Material
Bare Copper
Jacket Thickness
0.015
Manufacturer Part Number
G101602-PG
Manufacturer Name
Omni Cable
Color
Violet/Gray
Brand Name
Omni Cable
Degree of Protection
No
Item Name
Control Cable
Jacket Material
PVC
Insulation Thickness
0.008 Inch
Insulation Material
PVC
Insulation Color
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.