Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable E31101 Bare Copper/Tinned Copper/Copper Covered Steel/Aluminum RG-59/RG-6/RG-11 Coaxial Cable 14-AWG

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable E31101 Bare Copper/Tinned Copper/Copper Covered Steel/Aluminum RG-59/RG-6/RG-11 Coaxial Cable 14-AWG

SKU: 120731
Omni Cable 14-AWG RG59 RG-6 RG11 Coaxial cable has aluminum foil shielding to reduce electrical noise from affecting the signals. Bare copper/tinned copper/copper covered steel/aluminum cable has PVC jacket to withstand harsh environmental conditions. This 0.28-Inch foamed polyethylene insulation resists electrical leakage and offers protection against environmental threats. Cable has outside diameter of 0.4-Inch. It has capacitance of 16.2 pF/ft. Cable is ideal for 75-Ohm video distribution application. Cable is UL listed.
  • Features PVC jacket
  • Foam polyethylene insulation provides extra protection against interferences
  • Foam polyethylene insulation provides extra protection against interferences

Overview

Omni Cable 14-AWG RG59 RG-6 RG11 Coaxial cable has aluminum foil shielding to reduce electrical noise from affecting the signals. Bare copper/tinned copper/copper covered steel/aluminum cable has PVC jacket to withstand harsh environmental conditions. This 0.28-Inch foamed polyethylene insulation resists electrical leakage and offers protection against environmental threats. Cable has outside diameter of 0.4-Inch. It has capacitance of 16.2 pF/ft. Cable is ideal for 75-Ohm video distribution application. Cable is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Velocity Factor
82%
Type
RG-59/RG-6/RG-11
Packing Type
No
Stranded/Solid
No
Shield Type
Shielded
Shield Material
Aluminum Foil
Wire Gauge Size
14 AWG
Standards
UL Listed, CM, CMR, CMP, CATV/MATV/CATV-P
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
sku
120731
Outside Diameter
0.4
Manufacturer Name
Omni Cable
Manufacturer Part Number
E31101
Brand Name
Omni Cable
Jacket Material
PVC
Item Name
Coaxial Cable
Insulation Thickness
0.28 Inch
Insulation Material
Foam Polyethylene
Insulation Color
No
Degree of Protection
No
Conductor Material
Bare Copper/Tinned Copper/Copper Covered Steel/Aluminum
Capacitance
16.2 pF/ft
Braid
65% Aluminum
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.