Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable DS91806 Stranded Bare Copper Unshielded Security And Alarm Cable 18/6 Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable DS91806 Stranded Bare Copper Unshielded Security And Alarm Cable 18/6 Gray

SKU: 103404
Omni Cable 18/6 Security and alarm cable has 0.015-Inch gray PVC jacket to withstand harsh environmental conditions. This bare copper cable has 0.009-Inch PVC insulation that resists electrical leakage and offers protection against environmental threats. This unshielded cable has voltage rating of 300-Volts. It has blue color-coded conductors for easy user identification. Cable has outer diameter of 0.215-Inch. It is ideal for power limited control circuits and for wiring intercom, security as well as audio systems. Cable meets NEC Article 725 Type CL3R standards.
  • Stranded security and alarm cable
  • Comes with ripcord
  • Voltage rating of 300-Volts
  • Has 0.015-Inch thick PVC jacket

Overview

Omni Cable 18/6 Security and alarm cable has 0.015-Inch gray PVC jacket to withstand harsh environmental conditions. This bare copper cable has 0.009-Inch PVC insulation that resists electrical leakage and offers protection against environmental threats. This unshielded cable has voltage rating of 300-Volts. It has blue color-coded conductors for easy user identification. Cable has outer diameter of 0.215-Inch. It is ideal for power limited control circuits and for wiring intercom, security as well as audio systems. Cable meets NEC Article 725 Type CL3R standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Packing Type
No
Stranded/Solid
Stranded
Shield Type
Unshielded
Voltage Rating
300 Volt
Color
Gray
Wire Gauge Size
18 AWG
Standards
NEC Article 725 Type CL3R
UNSPSC
41113630
RoHS Flag
Yes
Number of Conductors
6
Country Of Origin
France
Energy Star Flag
No
sku
103404
Outside Diameter
0.215
Manufacturer Name
Omni Cable
Manufacturer Part Number
DS91806
Brand Name
Omni Cable
Jacket Thickness
0.015
Jacket Material
PVC
Item Name
Security And Alarm Cable
Insulation Thickness
0.009 Inch
Insulation Material
PVC
Insulation Color
No
Degree of Protection
No
Conductor Material
Bare Copper
Is Not Returnable
No
Hazardous Materials Code
N
Eclipse Keywords Numeric
511170509

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.