Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable DS91802 Stranded Bare Copper Security And Alarm Cable 18/2 Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable DS91802 Stranded Bare Copper Security And Alarm Cable 18/2 Gray

SKU: 55368
Omni Cable 18/2 Security and alarm cable has 0.015-Inch gray PVC jacket to withstand harsh environmental conditions. The 0.009-Inch PVC insulation resists electrical leakage and offers protection against environmental threats. It has voltage rating of 300-Volts. This bare copper cable has outside diameter of 0.154-Inch. It is suitable for power limited control circuits, wiring of the intercom, security and audio systems. Cable meets NEC article 725 standards.
  • Stranded security and alarm cable
  • Includes ripcord
  • Voltage rating of 300-Volts
  • Comes in gray color

Overview

Omni Cable 18/2 Security and alarm cable has 0.015-Inch gray PVC jacket to withstand harsh environmental conditions. The 0.009-Inch PVC insulation resists electrical leakage and offers protection against environmental threats. It has voltage rating of 300-Volts. This bare copper cable has outside diameter of 0.154-Inch. It is suitable for power limited control circuits, wiring of the intercom, security and audio systems. Cable meets NEC article 725 standards.

Specifications

Stranded/Solid
Stranded
Shield Type
No
Packing Type
No
Outside Diameter
0.154
Voltage Rating
300 Volt
Wire Gauge Size
18 AWG
Standards
NEC Article 725 Type CL3R Rated
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Number of Conductors
2
Conductor Material
Bare Copper
Jacket Thickness
0.015
Manufacturer Part Number
DS91802
Manufacturer Name
Omni Cable
Color
Gray
Brand Name
Omni Cable
Degree of Protection
No
Item Name
Security And Alarm Cable
Jacket Material
PVC
Insulation Thickness
0.009 Inch
Insulation Material
PVC
Insulation Color
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.