Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable DS21604 Stranded Bare Copper 100% Overall Aluminum/Polyester Security And Alarm Cable 16/4 Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable DS21604 Stranded Bare Copper 100% Overall Aluminum/Polyester Security And Alarm Cable 16/4 Gray

SKU: 129966
Omni Cable 16/4 Security and alarm bare copper cable has 0.015-Inch gray PVC jacket to withstand harsh environmental conditions. This 0.01-Inch PVC insulation resists electrical leakage and offers protection against environmental threats. It has 100% overall aluminum/polyester shielding with tinned copper drain wire to reduce electrical noise from affecting the signals. Cable has voltage rating of 300-Volts. It has white color-coded conductors for easy user identification. Cable has outer diameter of 0.22-Inch. It is ideal for power limited control circuits and for wiring intercom, security as well as audio systems. Cable meets NEC Article 725 Type CL3R and NEC Article 800 Type CMR standards.
  • Stranded security and alarm cable
  • Conductor has tinned copper construction
  • Comes with ripcord
  • Has 0.015-Inch thick PVC jacket

Overview

Omni Cable 16/4 Security and alarm bare copper cable has 0.015-Inch gray PVC jacket to withstand harsh environmental conditions. This 0.01-Inch PVC insulation resists electrical leakage and offers protection against environmental threats. It has 100% overall aluminum/polyester shielding with tinned copper drain wire to reduce electrical noise from affecting the signals. Cable has voltage rating of 300-Volts. It has white color-coded conductors for easy user identification. Cable has outer diameter of 0.22-Inch. It is ideal for power limited control circuits and for wiring intercom, security as well as audio systems. Cable meets NEC Article 725 Type CL3R and NEC Article 800 Type CMR standards.

Specifications

Stranded/Solid
Stranded
Shield Type
Shielded
Shield Material
100% Aluminum/Polyester with Tinned Copper Drain Wire
Packing Type
No
Outside Diameter
0.22
Voltage Rating
300 Volt
Wire Gauge Size
16 AWG
Standards
NEC Article 725 Type CL3R, NEC Article 800 Type CMR
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Number of Conductors
4
Manufacturer Part Number
DS21604
Manufacturer Name
Omni Cable
Color
Gray
Jacket Thickness
0.015
Jacket Material
PVC
Item Name
Security And Alarm Cable
Insulation Color
No
Degree of Protection
No
Conductor Material
Bare Copper
Insulation Thickness
0.01 Inch
Brand Name
Omni Cable
Insulation Material
PVC

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.