Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable D201804 Solid Bare Copper Thermostat Wire 18/4 White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable D201804 Solid Bare Copper Thermostat Wire 18/4 White

SKU: 252030
Omni Cable 18/4 Bare copper thermostat wire has white PVC jacket to withstand harsh environmental conditions. The PVC insulation resists electrical leakage and offers protection against environmental threats. Cable is UL listed.
  • Solid thermostat wire
  • Color-coded in blue
  • Offers immense sunlight resistance jacket

Overview

Omni Cable 18/4 Bare copper thermostat wire has white PVC jacket to withstand harsh environmental conditions. The PVC insulation resists electrical leakage and offers protection against environmental threats. Cable is UL listed.

Specifications

Stranded/Solid
Solid
Shield Type
No
Packing Type
No
Wire Gauge Size
18 AWG
Standards
UL Listed Type CL-2/MPR
UNSPSC
26121616
Energy Star Flag
No
Number of Conductors
4
Conductor Material
Bare Copper
Manufacturer Part Number
D201804
Manufacturer Name
Omni Cable
UPC
12345600003
Color
White
Brand Name
Omni Cable
Degree of Protection
No
Item Name
Thermostat Wire
Jacket Material
PVC
Insulation Material
PVC
Insulation Color
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.