Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable D12203 Stranded Tinned Copper Instrumentation Multi-Conductor Cable 22/3 500-ft Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable D12203 Stranded Tinned Copper Instrumentation Multi-Conductor Cable 22/3 500-ft Gray

SKU: 49121
Omni Cable 22/3 Instrumentation multi-conductor cable in gray color, has a voltage rating of 300-Volts. It has an outside diameter of 0.196-Inch. This 500-ft 7x30 stranded tinned copper cable has black/clear/red colored polyethylene insulation with 0.016-Inch thickness and 0.033-Inch thick PVC jacket. The cable features 100% aluminum/polyester with stranded tinned copper drain wire shielding. It withstands a temperature rating of 60 deg C. It is suitable for computers, communications, instrumentation, sound, control, audio, data transmissions, designed to protect signal integrity under critical conditions by reducing noise. Cable meets CEC CM and NEC CM standards.
  • Features an outside diameter of 0.196-Inch
  • Has an insulation thickness of 0.016-Inch
  • Suitable for computers, communications, instrumentation, sound, control, audio, data transmissions, designed to protect signal integrity under critical conditions by reducing noise

Overview

Omni Cable 22/3 Instrumentation multi-conductor cable in gray color, has a voltage rating of 300-Volts. It has an outside diameter of 0.196-Inch. This 500-ft 7x30 stranded tinned copper cable has black/clear/red colored polyethylene insulation with 0.016-Inch thickness and 0.033-Inch thick PVC jacket. The cable features 100% aluminum/polyester with stranded tinned copper drain wire shielding. It withstands a temperature rating of 60 deg C. It is suitable for computers, communications, instrumentation, sound, control, audio, data transmissions, designed to protect signal integrity under critical conditions by reducing noise. Cable meets CEC CM and NEC CM standards.

Specifications

Strands
7x30
Stranded/Solid
Stranded
Temperature Rating
60 deg C
Shield Type
Shielded
Shield Material
100% Aluminum/Polyester with Stranded Tinned Copper Drain Wire
Packing Type
Reel
Outside Diameter
0.196
Voltage Rating
300 Volt
Wire Gauge Size
22 AWG
Standards
CEC CM, NEC CM
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Number of Conductors
3
Length
500
Manufacturer Part Number
D12203
Manufacturer Name
Omni Cable
Color
Gray
Jacket Thickness
0.033
Jacket Material
PVC
Item Name
Instrumentation Multi-Conductor Cable
Insulation Thickness
0.016 Inch
Degree of Protection
No
Conductor Material
Tinned Copper
Insulation Material
Polyethylene
Brand Name
Omni Cable
Insulation Color
Black, Clear, Red

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.