Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable C81201-06 Stranded Tinned Copper Switchboard Wire 12/1 Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable C81201-06 Stranded Tinned Copper Switchboard Wire 12/1 Gray

SKU: 132373
Omni Cable 12-AWG Switchboard wire in gray color, withstands voltage rating of 600-Volts. This tinned copper wire has 0.03-Inch cross-linked polyethylene insulation. Wire is suitable for switchboard wiring, industrial control panel and other types of control apparatus. It withstands temperature rating of 90 deg C.
  • 65-Stranded wire
  • Suitable for switchboard wiring, industrial control panel and other types of control apparatus
  • Voltage rating of 600-Volts
  • XHHW-2 Rated

Overview

Omni Cable 12-AWG Switchboard wire in gray color, withstands voltage rating of 600-Volts. This tinned copper wire has 0.03-Inch cross-linked polyethylene insulation. Wire is suitable for switchboard wiring, industrial control panel and other types of control apparatus. It withstands temperature rating of 90 deg C.

Specifications

Stud Size
No
Wire Gauge Size
12 AWG
Standards
VW-1, Type SIS, Rated XHHW-2
UNSPSC
41113630
Voltage Rating
600 Volt
Temperature Rating
194 deg F (90 deg C)
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Strands
65
Conductor Material
Tinned Copper
Stranded/Solid
Stranded
Color
Gray
Manufacturer Name
Omni Cable
Manufacturer Part Number
C81201-06
Packing Type
No
Outside Diameter
0.153
Number of Conductors
1
Insulation Material
Cross-Linked Polyethylene
Brand Name
Omni Cable
Jacket Material
No
Item Name
Switchboard Wire
Insulation Thickness
0.03 Inch

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.