Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable C61201-01 Stranded Tinned Copper Appliance And Fixture High-Temperature Lead Wire 12/1 Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable C61201-01 Stranded Tinned Copper Appliance And Fixture High-Temperature Lead Wire 12/1 Black

SKU: 126352
Omni Cable 12-AWG Appliance/fixture type lead wire in black color, withstands voltage rating of 600-Volts. This tinned copper wire has 0.03-Inch silicone rubber insulation. It has fiberglass braid with high temperature finish jacket. Wire is resistant to UV, ozone and moisture exposure. It withstands temperature rating of 150 deg C. Lead wire is UL listed.
  • 65-Stranded wire
  • Suitable for UV, ozone and moisture exposure, suitable for applications to -60 deg C
  • Voltage rating of 600-Volts
  • Comes in black color

Overview

Omni Cable 12-AWG Appliance/fixture type lead wire in black color, withstands voltage rating of 600-Volts. This tinned copper wire has 0.03-Inch silicone rubber insulation. It has fiberglass braid with high temperature finish jacket. Wire is resistant to UV, ozone and moisture exposure. It withstands temperature rating of 150 deg C. Lead wire is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Stud Size
No
Energy Star Flag
No
Country Of Origin
France
Strands
65
Type
Appliance And Fixture
Temperature Rating
150 deg C
Voltage Rating
600 Volt
UNSPSC
41113630
Standards
UL Listed
Color
Black
Wire Gauge Size
12 AWG
RoHS Flag
Yes
Stranded/Solid
Stranded
Brand Name
Omni Cable
Manufacturer Name
Omni Cable
Manufacturer Part Number
C61201-01
Packing Type
No
Jacket Material
Fiberglass Braid
Conductor Material
Tinned Copper
Outside Diameter
0.17
Number of Conductors
1
Insulation Thickness
0.03 Inch
Item Name
High-Temperature Lead Wire
Insulation Material
Silicone Rubber

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.