Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable C50801-01 Stranded Tinned Copper Motor Lead Wire 8/1 Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable C50801-01 Stranded Tinned Copper Motor Lead Wire 8/1 Black

SKU: 118707
Omni Cable Motor lead wire in black color, withstands voltage rating of 600-Volts. This 133-Strand wire has size 8-AWG tinned copper conductor and 0.06-Inch silicone rubber insulation. It has fiberglass braid with high temperature finish jacket. Wire is suitable for use in wiring of electrical equipment in hazardous locations where exposure to temperature does not exceed 200 deg C. It withstands temperature rating of 150 deg C. Motor lead wire is UL listed.
  • Suitable for use in wiring of electrical equipment in hazardous locations
  • Voltage rating of 600-Volts
  • Comes in black color

Overview

Omni Cable Motor lead wire in black color, withstands voltage rating of 600-Volts. This 133-Strand wire has size 8-AWG tinned copper conductor and 0.06-Inch silicone rubber insulation. It has fiberglass braid with high temperature finish jacket. Wire is suitable for use in wiring of electrical equipment in hazardous locations where exposure to temperature does not exceed 200 deg C. It withstands temperature rating of 150 deg C. Motor lead wire is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ea
Stud Size
No
UNSPSC
26121539
Wire Gauge Size
8 AWG
Temperature Rating
150 deg C
Color
Black
Conductor Material
Tinned Copper
Standards
UL 3231, 3127, 3069, 3070 Listed
Stranded/Solid
Stranded
Strands
133
Energy Star Flag
No
sku
118707
Voltage Rating
600 Volt
Item Name
Motor Lead Wire
Jacket Material
Fiberglass Braid
Brand Name
Omni Cable
Insulation Thickness
0.06 Inch
Insulation Material
Silicone Rubber
Manufacturer Name
Omni Cable
Manufacturer Part Number
C50801-01
Packing Type
No
Number of Conductors
1
Outside Diameter
0.315
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.