Omni Cable C41401 Stranded Copper TGGT Lead Wire 14/1 Tan

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable C41401 Stranded Copper TGGT Lead Wire 14/1 Tan

SKU: 114447
Omni Cable 14-AWG TGGT Lead wire in tan color, withstands voltage rating of 600-Volts. This copper wire has 0.011-Inch polytetrafluoroethylene tape with glass serve insulation. It has fiberglass braid with high temperature finish jacket. Wire is suitable for use in equipment wiring in iron/steel mills, cement kilns and glass plants. It withstands temperature rating of 250 deg C. Lead wire is UL listed.
  • 41-Stranded wire
  • Ideal for use in equipment wiring in iron and steel mills, cement kilns and glass plants
  • Voltage rating of 600-Volts
  • Comes in tan color

Overview

Omni Cable 14-AWG TGGT Lead wire in tan color, withstands voltage rating of 600-Volts. This copper wire has 0.011-Inch polytetrafluoroethylene tape with glass serve insulation. It has fiberglass braid with high temperature finish jacket. Wire is suitable for use in equipment wiring in iron/steel mills, cement kilns and glass plants. It withstands temperature rating of 250 deg C. Lead wire is UL listed.

Specifications

Stud Size
No
Manufacturer Part Number
C41401
RoHS Flag
Yes
UNSPSC
41113630
Standards
UL 5256 Listed
Wire Gauge Size
14 AWG
Brand Name
Omni Cable
Manufacturer Name
Omni Cable
Voltage Rating
600 Volt
Type
TGGT
Country Of Origin
France
Energy Star Flag
No
Conductor Material
Copper
Insulation Material
Polytetrafluoroethylene
Insulation Thickness
0.011 Inch
Jacket Material
Fiberglass Braid
Temperature Rating
250 deg C
Jacket Thickness
0.005
Color
Tan
Number of Conductors
1
Outside Diameter
0.113
Packing Type
No
Stranded/Solid
Stranded
Item Name
Lead Wire
Strands
41

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.