Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable C31201 Stranded Copper MG Lead Wire 12/1 Tan

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable C31201 Stranded Copper MG Lead Wire 12/1 Tan

SKU: 103963
Omni Cable 12-AWG MG Lead wire in tan color, withstands voltage rating of 600-Volts. This copper wire has 0.025-Inch glass reinforced mica tape insulation and 0.007-Inch fiberglass braid jacket. It is suitable for use in equipment wiring in iron/steel mills, cement kilns and glass plants. Wire withstands temperature rating of 450 deg C. Lead wire is UL listed.
  • 65-Stranded wire
  • Ideal for use in equipment wiring in iron and steel mills, cement kilns and glass plants
  • Voltage rating of 600-Volts
  • Comes in tan color

Overview

Omni Cable 12-AWG MG Lead wire in tan color, withstands voltage rating of 600-Volts. This copper wire has 0.025-Inch glass reinforced mica tape insulation and 0.007-Inch fiberglass braid jacket. It is suitable for use in equipment wiring in iron/steel mills, cement kilns and glass plants. Wire withstands temperature rating of 450 deg C. Lead wire is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Stud Size
No
sku
103963
Energy Star Flag
No
Country Of Origin
France
Voltage Rating
600 Volt
Type
MG
Wire Gauge Size
12 AWG
RoHS Flag
Yes
UNSPSC
41113630
Standards
UL 5107, 5359 Listed
Color
Tan
Temperature Rating
450 deg C
Strands
65
Conductor Material
Copper
Manufacturer Name
Omni Cable
Manufacturer Part Number
C31201
Stranded/Solid
Stranded
Brand Name
Omni Cable
Number of Conductors
1
Insulation Material
Glass Reinforced Mica Tape
Insulation Thickness
0.025 Inch
Item Name
Lead Wire
Jacket Material
Fiberglass Braid
Jacket Thickness
0.007
Packing Type
No
Outside Diameter
0.16
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.