Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable B64/003 Stranded Bare Copper Type GGC Flexible Portable Cord 4/0-3

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable B64/003 Stranded Bare Copper Type GGC Flexible Portable Cord 4/0-3

SKU: 132112
Omni Cable 4/0-3 Type GGC Flexible and portable cord with EPDM insulation has thermoset CPE jacket to offer added safety. The bare copper cord has voltage rating of 2000-Volts and current rating of 316-Amps. It resists to impact, heat, acids, oil, moisture and most chemicals. Cord has outside diameter of 1.92-inches. Cord withstands temperature rating of 90 deg C. It is suitable for mining equipment, cranes, conveyors and mobile equipment. Cord is MSHA certified, RoHS compliant and meets ICEA standards.
  • 516-Stranded cord
  • EPDM insulation for use up to 90-degree
  • Heavy-duty thermoset CPE jacket
  • Non-shielded

Overview

Omni Cable 4/0-3 Type GGC Flexible and portable cord with EPDM insulation has thermoset CPE jacket to offer added safety. The bare copper cord has voltage rating of 2000-Volts and current rating of 316-Amps. It resists to impact, heat, acids, oil, moisture and most chemicals. Cord has outside diameter of 1.92-inches. Cord withstands temperature rating of 90 deg C. It is suitable for mining equipment, cranes, conveyors and mobile equipment. Cord is MSHA certified, RoHS compliant and meets ICEA standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Armor Material
No
Stranded/Solid
Stranded
Strands
516
Temperature Rating
194 deg F (90 deg C)
Voltage Rating
2000 Volt
Country Of Origin
France
Wire Gauge Size
4/0 AWG, 8 AWG Ground
Color
Black/White/Red
Standards
ICEA 5-75-381, MSHA Approved, RoHS Compliant
UNSPSC
41113630
RoHS Flag
Yes
Outside Diameter
1.92
Energy Star Flag
No
sku
132112
Packing Type
No
Type
Type GGC
Amperage Rating
316 Amp
Manufacturer Part Number
B64/003
Manufacturer Name
Omni Cable
Brand Name
Omni Cable
Conductor Material
Bare Copper
Jacket Material
Thermoset Chlorinated Polyethylene
Item Name
Flexible Portable Cord
Insulation Material
EPDM Rubber
Degree of Protection
No
Cord End Type
No
Number of Conductors
3
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.