Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable B60204 Stranded Bare Copper Type G Flexible Portable Cord 2/4

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable B60204 Stranded Bare Copper Type G Flexible Portable Cord 2/4

SKU: 101452
Omni Cable 2/4 Type G flexible and portable cord features has EPDM insulation construction. This 1.435-Inch OD bare copper cord has voltage rating of 2000-Volts. This cord has 0.06-Inch thick thermoset CPE jacket. It withstands temperature rating of 90 deg C. It is ideal for mining equipment, cranes, conveyors and mobile equipment. Flexible and portable cord is UL listed and CSA certified.
  • 259-Stranded cord
  • Conductor has bare copper construction
  • EPDM for use up to 90 deg C insulation
  • Heavy-duty thermoset CPE jacket

Overview

Omni Cable 2/4 Type G flexible and portable cord features has EPDM insulation construction. This 1.435-Inch OD bare copper cord has voltage rating of 2000-Volts. This cord has 0.06-Inch thick thermoset CPE jacket. It withstands temperature rating of 90 deg C. It is ideal for mining equipment, cranes, conveyors and mobile equipment. Flexible and portable cord is UL listed and CSA certified.

Specifications

Armor Material
No
Voltage Rating
2000 Volt
Type
Type G
Temperature Rating
194 deg F (90 deg C)
Stranded/Solid
Stranded
Strands
259
Standards
UL Listed, CSA Certified, ICEA 5-75-381, MSHA Approved
Wire Gauge Size
2 AWG, (4) 9 AWG Ground
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Outside Diameter
1.435
Packing Type
No
Brand Name
Omni Cable
Manufacturer Name
Omni Cable
Manufacturer Part Number
B60204
Number of Conductors
4
Insulation Material
EPDM Rubber
Insulation Thickness
0.06 Inch
Item Name
Flexible Portable Cord
Degree of Protection
No
Jacket Material
Thermoset Chlorinated Polyethylene
Cord End Type
No
Conductor Material
Bare Copper
Is PFA Discontinued
No
Leaf Node Search
Power & Extension Cords
Category Level One Search
Wire
Category Level Two Search
Portable Cords, Extension Cords & Cord Reels
Category Level Three Search
Power & Extension Cords

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.