Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable B53/004 Stranded Bare Copper Type W Multi-Conductor Flexible And Portable Cord 3/0-4

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable B53/004 Stranded Bare Copper Type W Multi-Conductor Flexible And Portable Cord 3/0-4

SKU: 107624
Omni Cable Type W multi-conductor flexible and portable cord has four stranded conductors of size 3/0-AWG. Bare copper conductors of Cord ensure optimal signal conductivity. Cord has thermoset CPE jacket to withstand harsh environmental conditions. This 0.08-Inch EPDM insulation resists electrical leakage and offers protection against environmental threats. Cord has voltage rating of 600 - 2000-Volts. It has red color-coded conductors for easy user identification. Cord has outer diameter of 1.965-inches. It withstands temperature rating of 90 deg C. Cord is ideal for mining equipment, cranes, conveyors and mobile equipment. Cord is UL listed, MSHA approved and meets ICEA S-75-381/NEMA WC-58 standards.
  • Features four stranded conductors
  • Voltage rating of 600 - 2000-Volts
  • Sunlight-resistant

Overview

Omni Cable Type W multi-conductor flexible and portable cord has four stranded conductors of size 3/0-AWG. Bare copper conductors of Cord ensure optimal signal conductivity. Cord has thermoset CPE jacket to withstand harsh environmental conditions. This 0.08-Inch EPDM insulation resists electrical leakage and offers protection against environmental threats. Cord has voltage rating of 600 - 2000-Volts. It has red color-coded conductors for easy user identification. Cord has outer diameter of 1.965-inches. It withstands temperature rating of 90 deg C. Cord is ideal for mining equipment, cranes, conveyors and mobile equipment. Cord is UL listed, MSHA approved and meets ICEA S-75-381/NEMA WC-58 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ft
Wire Gauge Size
3/0 AWG
sku
107624
Weight
3430 lb/Mft
Voltage Rating
600 - 2000 Volt
UNSPSC
26121616
Type
Type W
Temperature Rating
194 deg F (90 deg C)
Strands
259
Stranded/Solid
Stranded
Standards
ICEA S-75-381/NEMA WC-58, UL Type W, MSHA Approved
Shield Type
No
Brand Name
Omni Cable
Packing Type
No
Insulation Thickness
0.08 Inch
Insulation Material
EPDM Rubber
Item Name
Multi-Conductor Flexible And Portable Cord
Energy Star Flag
No
Degree of Protection
No
Insulation Color
No
Manufacturer Name
Omni Cable
Jacket Material
Thermoset Chlorinated Polyethylene
Number of Conductors
4
Conductor Material
Bare Copper
Outside Diameter
1.965
Manufacturer Part Number
B53/004
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.