Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable B51/005 Stranded Bare Copper Type W Multi-Conductor Flexible And Portable Cord 1/0-5

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable B51/005 Stranded Bare Copper Type W Multi-Conductor Flexible And Portable Cord 1/0-5

SKU: 124888
Omni Cable 1/0-5 Type W multi-conductor flexible and portable bare copper cord has thermoset CPE jacket to withstand harsh environmental conditions. This 0.08-Inch EPR insulation resists electrical leakage and offers protection against environmental threats. Cord has voltage rating of 600 - 2000-Volts. It has orange color-coded conductors for easy user identification. Cord has outer diameter of 1.9-inches. It withstands temperature rating of 90 deg C. Cord is ideal for cranes, conveyors and mobile equipment. Cord is UL listed, MSHA approved and meets ICEA S-75-381/NEMA WC-58 standards.
  • 259-Stranded cord
  • Voltage rating of 600 - 2000-Volts
  • Sunlight-resistant

Overview

Omni Cable 1/0-5 Type W multi-conductor flexible and portable bare copper cord has thermoset CPE jacket to withstand harsh environmental conditions. This 0.08-Inch EPR insulation resists electrical leakage and offers protection against environmental threats. Cord has voltage rating of 600 - 2000-Volts. It has orange color-coded conductors for easy user identification. Cord has outer diameter of 1.9-inches. It withstands temperature rating of 90 deg C. Cord is ideal for cranes, conveyors and mobile equipment. Cord is UL listed, MSHA approved and meets ICEA S-75-381/NEMA WC-58 standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Temperature Rating
194 deg F (90 deg C)
Type
Type W
Packing Type
No
Stranded/Solid
Stranded
Shield Type
No
Voltage Rating
600 - 2000 Volt
Wire Gauge Size
1/0 AWG
Standards
ICEA S-75-381/NEMA WC-58, UL Type W, MSHA Approved
UNSPSC
41113630
RoHS Flag
Yes
Number of Conductors
5
Country Of Origin
France
Energy Star Flag
No
Outside Diameter
1.9
Strands
259
Manufacturer Name
Omni Cable
Manufacturer Part Number
B51/005
Brand Name
Omni Cable
Jacket Material
Thermoset Chlorinated Polyethylene
Item Name
Multi-Conductor Flexible And Portable Cord
Insulation Thickness
0.08 Inch
Insulation Material
Ethylene Propylene Rubber
Insulation Color
No
Degree of Protection
No
Conductor Material
Bare Copper

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.