Tour  

Omni Cable B450001 Stranded Bare Copper Non-Shielded Jumper Cable 500-1 15-ft Red

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable B450001 Stranded Bare Copper Non-Shielded Jumper Cable 500-1 15-ft Red

SKU: 583531
Omni Cable 500-MCM Non-shielded jumper cable in red color, has single bare copper conductor, EPDM rubber jacket and EPR insulation for better performance. This 15-ft cable has a voltage rating from 5 to 15-Kilo-Volts. The bare copper cable is ideal for use as flexible power lead for temporary connections.
  • 1235-Stranded cable
  • Conductor has bare annealed copper construction
  • Has extruded semi-conducting compound strand shield
  • Features EPR insulation
  • Jacket is made from EPDM rubber
  • Suitable to use as flexible power lead for temporary connections

Overview

Omni Cable 500-MCM Non-shielded jumper cable in red color, has single bare copper conductor, EPDM rubber jacket and EPR insulation for better performance. This 15-ft cable has a voltage rating from 5 to 15-Kilo-Volts. The bare copper cable is ideal for use as flexible power lead for temporary connections.

Specifications

Armor Material
No
Voltage Rating
5000/15000 Volt
Type
Non-Shielded
Temperature Rating
194 deg F (90 deg C)
Stranded/Solid
Stranded
Strands
1235
Wire Gauge Size
500 MCM
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Outside Diameter
1.395
Packing Type
No
Brand Name
Omni Cable
Color
Red
Manufacturer Name
Omni Cable
Manufacturer Part Number
B450001
Number of Conductors
1
Insulation Material
Ethylene Propylene Rubber
Item Name
Jumper Cable
Degree of Protection
No
Jacket Material
EPDM Rubber
Cord End Type
No
Conductor Material
Bare Copper
Length
15

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.