Omni Cable B24/001-V Stranded Bare Copper Flexible And Portable Welding Cable 4/0-1 Orange

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable B24/001-V Stranded Bare Copper Flexible And Portable Welding Cable 4/0-1 Orange

SKU: 115459
Omni Cable 4/0-AWG Flexible and portable welding bare copper cable features orange, Super Vu-Tron® jacket that offers resistance against moisture, heat and sunlight. This 0.8-Inch OD cable has voltage rating of 600-Volts. It withstands temperature range of -50 to 90 deg C. Cable offers immense resistance to abrasion, oils, solvents, weather and ozone. It is perfect for secondary voltage resistance welding leads and power supply applications. Welding cable is UL listed, CSA certified, MSHA approved and RoHS compliant.
  • 5225x34-Stranded cable
  • Excellent flexibility to last longer in flex applications
  • Resists oils and solvents
  • Weather-resistant
  • Ozone-resistant
  • Safety-colored for high-visibility
  • Conductor has fully annealed bare copper construction

Overview

Omni Cable 4/0-AWG Flexible and portable welding bare copper cable features orange, Super Vu-Tron® jacket that offers resistance against moisture, heat and sunlight. This 0.8-Inch OD cable has voltage rating of 600-Volts. It withstands temperature range of -50 to 90 deg C. Cable offers immense resistance to abrasion, oils, solvents, weather and ozone. It is perfect for secondary voltage resistance welding leads and power supply applications. Welding cable is UL listed, CSA certified, MSHA approved and RoHS compliant.

Specifications

Brand Name
Omni Cable
Standards
UL Listed, CSA Certified, MSHA Approved, Meets UL Vertical Flame Test per UL 854, RoHS Compliant, RHH/RHW
UNSPSC
41113630
RoHS Flag
Yes
Conductor Material
Bare Copper
Energy Star Flag
No
Manufacturer Part Number
B24/001-V
Manufacturer Name
Omni Cable
Color
Orange
Wire Gauge Size
4/0 AWG
Country Of Origin
France
Number of Conductors
1
Stranded/Solid
Stranded
Strands
5225x34
Temperature Rating
-50 to 90 deg C
Voltage Rating
600 Volt
Outside Diameter
0.8
Insulation Material
No
Item Name
Flexible And Portable Welding Cable
Jacket Material
Super Vu-Tron®
Packing Type
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.