Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable B23/001 Stranded Bare Copper Flexible And Portable Welding Cable 3/0-AWG Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable B23/001 Stranded Bare Copper Flexible And Portable Welding Cable 3/0-AWG Black

SKU: 126855
Omni Cable Flexible and portable welding cable has 1586/30 stranded bare copper conductor of size 3/0-AWG. It features black, premium grade EPDM jacket that offers resistance against moisture, heat and sunlight. This 0.67-Inch OD cable has voltage rating of 600-Volts. It withstands temperature rating of 90 deg C. Color retention cable provides flexibility and superior abrasion resistance. It is perfect for secondary voltage resistance welding leads and power supply applications. Welding cable is RoHS compliant.
  • Fully annealed stranded bare copper, Class K stranding conductor
  • Good flexibility
  • Abrasion-resistant
  • Good color retention

Overview

Omni Cable Flexible and portable welding cable has 1586/30 stranded bare copper conductor of size 3/0-AWG. It features black, premium grade EPDM jacket that offers resistance against moisture, heat and sunlight. This 0.67-Inch OD cable has voltage rating of 600-Volts. It withstands temperature rating of 90 deg C. Color retention cable provides flexibility and superior abrasion resistance. It is perfect for secondary voltage resistance welding leads and power supply applications. Welding cable is RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Temperature Rating
194 deg F (90 deg C)
Wire Gauge Size
3/0 AWG
Energy Star Flag
No
Color
Black
Standards
RoHS Compliant
Conductor Material
Bare Copper
Stranded/Solid
Stranded
UNSPSC
26121613
sku
126855
Voltage Rating
600 Volt
Item Name
Flexible And Portable Welding Cable
Jacket Material
EPDM Rubber
Insulation Material
No
Manufacturer Part Number
B23/001
Manufacturer Name
Omni Cable
Outside Diameter
0.67
Packing Type
No
Brand Name
Omni Cable
Strands
1586x30
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.