Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable B22/001 Stranded Bare Copper Flexible And Portable Welding Cable 2/0-AWG Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable B22/001 Stranded Bare Copper Flexible And Portable Welding Cable 2/0-AWG Black

SKU: 101197
Omni Cable 2/0-AWG Flexible and portable welding cable features black, premium grade EPDM jacket that offers resistance against moisture, heat and sunlight. This 0.615-Inch OD cable has voltage rating of 600-Volts. The bare copper cable withstands temperature rating of 90 deg C. Color retention cable provides flexibility and superior abrasion resistance. It is perfect for secondary voltage resistance welding leads and power supply applications. Welding cable is RoHS compliant.
  • 1248x30-Stranded cable
  • Conductor has fully annealed bare copper construction
  • Good flexibility
  • Abrasion resistant
  • Good color retention

Overview

Omni Cable 2/0-AWG Flexible and portable welding cable features black, premium grade EPDM jacket that offers resistance against moisture, heat and sunlight. This 0.615-Inch OD cable has voltage rating of 600-Volts. The bare copper cable withstands temperature rating of 90 deg C. Color retention cable provides flexibility and superior abrasion resistance. It is perfect for secondary voltage resistance welding leads and power supply applications. Welding cable is RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Voltage Rating
600 Volt
Manufacturer Name
Omni Cable
Manufacturer Part Number
B22/001
Color
Black
Wire Gauge Size
2/0 AWG
Standards
RoHS Compliant
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Temperature Rating
194 deg F (90 deg C)
Item Name
Flexible And Portable Welding Cable
Brand Name
Omni Cable
Conductor Material
Bare Copper
Insulation Material
No
Jacket Material
EPDM Rubber
Outside Diameter
0.615
Packing Type
No
Stranded/Solid
Stranded
Strands
1248x30
Eclipse Keywords Numeric
260

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.