Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable B11204-V Stranded Tinned Copper Flexible SOOW Portable Cord 12/4 Yellow

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable B11204-V Stranded Tinned Copper Flexible SOOW Portable Cord 12/4 Yellow

SKU: 132119
Omni Cable 12/4 Flexible SOOW portable tinned copper cord with 0.045-Inch EPDM insulation, has oil-resistant Super Vu-Tron® Supreme jacket to offer added safety. It has voltage rating of 600-Volts. This premium grade cord is resistant to ozone, weather, water, high heat, flame, abrasion, acids and chemicals to ensure longer service life. It has outside diameter of 0.65-Inch. Cord has red color-coded conductors for easy identification. It withstands temperature rating of -50 to 105 deg C. Cord is UL listed and CSA certified. Cord is UL listed, CSA certified, RoHS/OSHA compliant and meets MSHA standards.
  • 168x34-Stranded cord
  • Excellent flexibility in cold temperatures
  • Last longer in flex applications
  • Safety-colored for high-visibility

Overview

Omni Cable 12/4 Flexible SOOW portable tinned copper cord with 0.045-Inch EPDM insulation, has oil-resistant Super Vu-Tron® Supreme jacket to offer added safety. It has voltage rating of 600-Volts. This premium grade cord is resistant to ozone, weather, water, high heat, flame, abrasion, acids and chemicals to ensure longer service life. It has outside diameter of 0.65-Inch. Cord has red color-coded conductors for easy identification. It withstands temperature rating of -50 to 105 deg C. Cord is UL listed and CSA certified. Cord is UL listed, CSA certified, RoHS/OSHA compliant and meets MSHA standards.

Specifications

Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Cord End Type
No
Voltage Rating
600 Volt
Type
Flexible
Strands
168x34
Temperature Rating
-50 to 105 deg C
Energy Star Flag
No
Wire Gauge Size
12 AWG
Color
Yellow
Standards
UL 62 Listed, CSA C22.2 No.49 Certified, MSHA Approved, RoHS Compliant, OSHA Compliant
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Stranded/Solid
Stranded
Packing Type
No
Brand Name
Omni Cable
Outside Diameter
0.65
Manufacturer Part Number
B11204-V
Manufacturer Name
Omni Cable
Conductor Material
Tinned Copper
Item Name
SOOW Portable Cord
Jacket Material
Super Vu-Tron® Supreme
Insulation Material
EPDM Rubber
Number of Conductors
4
Degree of Protection
No
Insulation Thickness
0.045 Inch

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.