Omni Cable B11004-V Stranded Tinned Copper Conductor Flexible SOOW Portable Cord 10/4 Yellow

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable B11004-V Stranded Tinned Copper Conductor Flexible SOOW Portable Cord 10/4 Yellow

SKU: 148347
Omni Cable 10/4 Flexible SOOW portable cord in yellow color, has ethylene propylene diene monomer insulation. The tinned copper cord has a voltage rating of 600-Volts and temperature ranging from -50 to 105 deg C. Cord remains flexible for long duration in cold temperatures. The cord with Super Vu-Tron® supreme jacket, is resistant to flame, heat, cut, abrasion, ozone and weather. It is ideal for use with machine tools, power tools, dockside power applications, motor leads, portable machinery, cranes and submersible pumps. The SOOW portable cord meets UL, CSA, MSHA, RoHS and OSHA standards.
  • 259x34-Stranded cord
  • Remains flexible in cold temperatures
  • Ozone and weather resistant
  • Resistant to water, oil, chemicals and acids
  • Colored for added safety
  • Suitable for use with machine tools, power tools, dockside power applications, motor leads, portable machinery, cranes and submersible pumps

Overview

Omni Cable 10/4 Flexible SOOW portable cord in yellow color, has ethylene propylene diene monomer insulation. The tinned copper cord has a voltage rating of 600-Volts and temperature ranging from -50 to 105 deg C. Cord remains flexible for long duration in cold temperatures. The cord with Super Vu-Tron® supreme jacket, is resistant to flame, heat, cut, abrasion, ozone and weather. It is ideal for use with machine tools, power tools, dockside power applications, motor leads, portable machinery, cranes and submersible pumps. The SOOW portable cord meets UL, CSA, MSHA, RoHS and OSHA standards.

Specifications

Cord End Type
No
Voltage Rating
600 Volt
Type
Flexible
Temperature Rating
-50 to 105 deg C
Strands
259x34
Stranded/Solid
Stranded
Wire Gauge Size
10 AWG
Standards
UL 62 Listed, CSA C22.2 No.49 Certified, MSHA Approved, OSHA, RoHS Compliant
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Packing Type
No
Conductor Material
Tinned Copper
Outside Diameter
0.71
Manufacturer Part Number
B11004-V
Manufacturer Name
Omni Cable
Color
Yellow
Brand Name
Omni Cable
Number of Conductors
4
Insulation Thickness
0.045 Inch
Insulation Material
Ethylene Propylene Diene Monomer
Item Name
SOOW Portable Cord
Jacket Material
Super Vu-Tron® Supreme
Environmental Conditions
Indoor/Outdoor
Degree of Protection
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.