Tour  

Omni Cable B10205 Stranded Bare Copper Flexible SOOW Portable Cord 2/5 Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable B10205 Stranded Bare Copper Flexible SOOW Portable Cord 2/5 Black

SKU: 165127
Omni Cable 2/5 Flexible SOOW portable bare copper cord with 0.055-Inch EPDM insulation, has chlorinated polyethylene jacket to offer added safety. It has voltage rating of 600-Volts. This cord has outside diameter of 1.39-inches. It has orange color-coded conductors for easy identification. Cord withstands temperature rating of 90 deg C. Cord meets MSHA standards.
  • Stranded SOOW portable cord
  • Suitable for portable tools and equipment, portable appliances, small motors and associated machinery
  • Voltage rating of 600-Volts

Overview

Omni Cable 2/5 Flexible SOOW portable bare copper cord with 0.055-Inch EPDM insulation, has chlorinated polyethylene jacket to offer added safety. It has voltage rating of 600-Volts. This cord has outside diameter of 1.39-inches. It has orange color-coded conductors for easy identification. Cord withstands temperature rating of 90 deg C. Cord meets MSHA standards.

Specifications

Cord End Type
No
Voltage Rating
600 Volt
Type
Flexible
Temperature Rating
194 deg F (90 deg C)
Stranded/Solid
Stranded
Wire Gauge Size
2 AWG
Standards
MSHA Approved
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Packing Type
No
Conductor Material
Bare Copper
Outside Diameter
1.39
Manufacturer Part Number
B10205
Manufacturer Name
Omni Cable
Color
Black
Brand Name
Omni Cable
Number of Conductors
5
Insulation Thickness
0.055 Inch
Insulation Material
EPDM Rubber
Item Name
SOOW Portable Cord
Jacket Material
Chlorinated Polyethylene
Degree of Protection
No
Is PFA Discontinued
No
Leaf Node Search
SO/SOW/SOOW Portable Cords
Category Level One Search
Wire
Category Level Two Search
Portable Cords, Extension Cords & Cord Reels
Category Level Three Search
SO/SOW/SOOW Portable Cords

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.