Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable A30603 Stranded Bare Copper Method 4 Color Code Tray Cable With Ground 6/3 Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable A30603 Stranded Bare Copper Method 4 Color Code Tray Cable With Ground 6/3 Black

SKU: 117906
Omni Cable Method 4 color-code tray cable with ground, has three stranded bare annealed copper conductor of size 6-AWG and 8-AWG (ground). It features 0.06-Inch thick PVC/nylon insulation to safeguard against electrical hazards. This 0.69-Inch OD cable has black 0.036-Inch thick PVC jacket that offers resistance against moisture, heat and sunlight. It has voltage rating of 600-Volts and withstands temperature of 90 deg C. This cable is perfect for use in free air, raceways, direct burial in wet as well dry locations and also in industrial hazardous locations. Tray cable is UL listed, RoHS compliant and meets IEEE/NEC standards.
  • Bare annealed copper per ASTM B3 conductor
  • Flame-retardant polyvinyl chloride (PVC) with clear polyamide (nylon) insulation
  • Has lead-free, flame-retardant, sunlight-resistant polyvinyl chloride (PVC) jacket
  • Uninsulated bare annealed copper per ASTM B3 ground

Overview

Omni Cable Method 4 color-code tray cable with ground, has three stranded bare annealed copper conductor of size 6-AWG and 8-AWG (ground). It features 0.06-Inch thick PVC/nylon insulation to safeguard against electrical hazards. This 0.69-Inch OD cable has black 0.036-Inch thick PVC jacket that offers resistance against moisture, heat and sunlight. It has voltage rating of 600-Volts and withstands temperature of 90 deg C. This cable is perfect for use in free air, raceways, direct burial in wet as well dry locations and also in industrial hazardous locations. Tray cable is UL listed, RoHS compliant and meets IEEE/NEC standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Degree of Protection
No
Temperature Rating
194 deg F (90 deg C)
Stranded/Solid
Stranded
Voltage Rating
600 Volt
Wire Gauge Size
6 AWG, 8 AWG Ground
Color
Black
Standards
UL 1581 Listed, IEEE 1202, UL 83 NEC Type THHN/THWN Conductors, RoHS Compliant, TC-ER Rated
UNSPSC
26121629
Energy Star Flag
No
sku
117906
Type
Method 4 Color Code
Packing Type
No
Outside Diameter
0.69
Brand Name
Omni Cable
Manufacturer Part Number
A30603
Manufacturer Name
Omni Cable
Jacket Material
PVC
Insulation Material
PVC/Nylon
Conductor Material
Bare Copper
Insulation Thickness
0.06 Inch
Item Name
Tray Cable With Ground
Number of Conductors
3
Jacket Thickness
0.036
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.