Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable A21404 Stranded Bare Copper E2 Color Code Tray Cable 14/4

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable A21404 Stranded Bare Copper E2 Color Code Tray Cable 14/4

SKU: 42500
Omni Cable E2 Color-code tray cable has four Class B stranded fully annealed bare copper conductor of size 14-AWG. It features PVC/nylon insulation to safeguard against electrical hazards. This 0.38-Inch OD cable has orange 0.045-Inch thick PVC jacket that offers resistance against moisture, heat and sunlight. It has voltage rating of 600-Volts and withstands temperature of 90 deg C. This cable is perfect for use in free air, raceways, direct burial in wet as well dry locations and also in industrial hazardous locations. Tray cable is UL listed, RoHS compliant and meets IEEE/NEC standards.
  • Flame-retardant polyvinyl chloride (PVC) with nylon insulation
  • Stranded, tinned copper drain wire
  • Has voltage rating of 600 Volt

Overview

Omni Cable E2 Color-code tray cable has four Class B stranded fully annealed bare copper conductor of size 14-AWG. It features PVC/nylon insulation to safeguard against electrical hazards. This 0.38-Inch OD cable has orange 0.045-Inch thick PVC jacket that offers resistance against moisture, heat and sunlight. It has voltage rating of 600-Volts and withstands temperature of 90 deg C. This cable is perfect for use in free air, raceways, direct burial in wet as well dry locations and also in industrial hazardous locations. Tray cable is UL listed, RoHS compliant and meets IEEE/NEC standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Degree of Protection
No
Temperature Rating
194 deg F (90 deg C)
Stranded/Solid
Stranded
Voltage Rating
600 Volt
Wire Gauge Size
14 AWG
Standards
UL 1581 Listed, UL 83 NEC Type THHN/THWN Conductors, IEEE 1202, RoHS Compliant, UL 1277 Type TC-ER
UNSPSC
26121629
Energy Star Flag
No
sku
42500
Shielded
Aluminum/Polyester Tape
Type
E2 Color Code
Packing Type
No
Outside Diameter
0.38
Brand Name
Omni Cable
Manufacturer Part Number
A21404
Manufacturer Name
Omni Cable
Jacket Material
PVC
Insulation Material
PVC/Nylon
Conductor Material
Bare Copper
Item Name
Tray Cable
Number of Conductors
4
Jacket Thickness
0.045
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.