Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable A11804 Stranded Bare Copper Tray Cable 18/4 Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable A11804 Stranded Bare Copper Tray Cable 18/4 Black

SKU: 101168
Omni Cable 18/4 Bare copper tray cable has features PVC/nylon insulation to safeguard against electrical hazards. This 0.31-Inch OD cable has orange 0.045-Inch thick PVC jacket that offers resistance against moisture, heat and sunlight. It has voltage rating of 600-Volts and withstands temperature of 90 deg C. This cable is perfect for use in free air, raceways, direct burial in wet as well dry locations and also in industrial hazardous locations. Tray cable is UL listed, RoHS compliant and meets IEEE/NEC standards.
  • Stranded tray cable
  • Conductor has bare copper construction
  • Flame-retardant polyvinyl chloride (PVC) with clear polyamide (nylon) insulation
  • Has lead-free, flame-retardant, sunlight-resistant polyvinyl chloride (PVC) jacket

Overview

Omni Cable 18/4 Bare copper tray cable has features PVC/nylon insulation to safeguard against electrical hazards. This 0.31-Inch OD cable has orange 0.045-Inch thick PVC jacket that offers resistance against moisture, heat and sunlight. It has voltage rating of 600-Volts and withstands temperature of 90 deg C. This cable is perfect for use in free air, raceways, direct burial in wet as well dry locations and also in industrial hazardous locations. Tray cable is UL listed, RoHS compliant and meets IEEE/NEC standards.

Specifications

Degree of Protection
No
Wire Gauge Size
18 AWG
Shielded
Unshielded
Stranded/Solid
Stranded
Temperature Rating
194 deg F (90 deg C)
Voltage Rating
600 Volt
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Standards
UL 1581 Listed, IEEE 1202, UL 83 NEC Type THHN/THWN Conductors, RoHS Compliant, TC-ER Rated
Packing Type
No
Outside Diameter
0.31
Manufacturer Part Number
A11804
Manufacturer Name
Omni Cable
Color
Black
Jacket Thickness
0.045
Item Name
Tray Cable
Jacket Material
PVC
Insulation Material
PVC/Nylon
Conductor Material
Bare Copper
Brand Name
Omni Cable
Number of Conductors
4
Eclipse Keywords Numeric
155326

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.