Omni Cable A11637 Annealed Bare Copper Tray Cable 16/37 VNTC®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable A11637 Annealed Bare Copper Tray Cable 16/37 VNTC®

SKU: 232342
Omni Cable VNTC® 16/37 Tray cable is voltage rated for 600-Volts. The annealed bare copper conductors are insulated with PVC/nylon and enclosed in a 0.08-Inch thick PVC jacket. It is temperature rated for 90 deg C. The unshielded cable has an outer diameter of 0.88-Inch. This cable is perfect for applications that require burial and sunlight resistance. It is ideal for use in free air, wet or dry locations, direct-burial and in raceways. Tray cable is UL listed, RoHS compliant and meets NEC, IEE standards.
  • Color-coded for easy identification
  • Tough PVC/nylon insulation
  • In free air, raceways, direct-burial, in wet or dry locations

Overview

Omni Cable VNTC® 16/37 Tray cable is voltage rated for 600-Volts. The annealed bare copper conductors are insulated with PVC/nylon and enclosed in a 0.08-Inch thick PVC jacket. It is temperature rated for 90 deg C. The unshielded cable has an outer diameter of 0.88-Inch. This cable is perfect for applications that require burial and sunlight resistance. It is ideal for use in free air, wet or dry locations, direct-burial and in raceways. Tray cable is UL listed, RoHS compliant and meets NEC, IEE standards.

Specifications

Degree of Protection
No
Manufacturer Part Number
A11637
UNSPSC
41113630
Brand Name
Omni Cable
Standards
UL 83 NEC Type THHN/THWN Conductors, UL 1581 Listed, UL 1277 Type TC-ER, IEEE 1202, RoHS Compliant
Packing Type
No
Shielded
Unshielded
Stranded/Solid
No
Voltage Rating
600 Volt
Temperature Rating
194 deg F (90 deg C)
Manufacturer Name
Omni Cable
Wire Gauge Size
16 AWG
RoHS Flag
Yes
Country Of Origin
France
Conductor Material
Annealed Bare Copper
Sub Brand
VNTC®
Outside Diameter
0.88
Insulation Material
PVC/Nylon
Jacket Material
PVC
Energy Star Flag
No
Number of Conductors
37
Jacket Thickness
0.08
Item Name
Tray Cable

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.