Tour  

Oldcastle B243652JH000 Steel Checker Plate Traffic Rated Concrete Lid Cover 39-7/8-Inch x 28-Inch Christy™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Oldcastle B243652JH000 Steel Checker Plate Traffic Rated Concrete Lid Cover 39-7/8-Inch x 28-Inch Christy™

SKU: 406379
Oldcastle Christy™ Traffic rated concrete lid cover is skid resistant and has marked surface. This concrete lid cover measuring 39-7/8-Inch x 28-Inch, has steel checker plate construction for added strength and durability.
  • Has skid resistance and marked surface
  • Has a dimension of 39-7/8-Inch x 28-Inch
  • Made from steel checker plate for added strength and durability

Overview

Oldcastle Christy™ Traffic rated concrete lid cover is skid resistant and has marked surface. This concrete lid cover measuring 39-7/8-Inch x 28-Inch, has steel checker plate construction for added strength and durability.

Specifications

Item Name
Concrete Lid Cover
Manufacturer Part Number
B243652JH000
Manufacturer Name
Oldcastle Inc
UPC
80024616378
Energy Star Flag
No
Brand Name
Oldcastle
UNSPSC
39121304
Material
Steel Checker Plate
Sub Brand
Christy™
Mounting
Flush
Shape
No
Size
39-7/8 Inch Length x 28 Inch Width
Finish
No
Type
Traffic Rated

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.