Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Oldcastle B1017BOX Open Base Concrete Underground Pull Box 17-1/4-Inch x 12-Inch x 10-5/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Oldcastle B1017BOX Open Base Concrete Underground Pull Box 17-1/4-Inch x 12-Inch x 10-5/8-Inch

SKU: 379447
Oldcastle Open base concrete underground pull box measures 17-1/4-Inch x 12-Inch x 10-5/8-Inch.
  • Suitable for electrical and telecommunication applications
  • Protect and offer easy access to buried electrical power lines
  • Measures 17-1/4-Inch x 12-Inch x 10-5/8-Inch

Overview

Oldcastle Open base concrete underground pull box measures 17-1/4-Inch x 12-Inch x 10-5/8-Inch.

Specifications

Type
Open Base
Size
17-1/4 Inch x 12 Inch
Shape
Rectangular
Degree of Protection
No
Depth
10.625
Finish
No
Item Name
Concrete Underground Pull Box
Insulation Material
No
Manufacturer Name
Oldcastle Inc
UPC
80024615940
Brand Name
Oldcastle
Manufacturer Part Number
B1017BOX
Energy Star Flag
No
UNSPSC
39121336

Documents

Catalog Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.