Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Nuvo 76-685 Flood Light With Adjustable Swivel 120-Volt Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nuvo 76-685 Flood Light With Adjustable Swivel 120-Volt Bronze

SKU: 421707
Nuvo Outdoor flood light with adjustable swivel has a voltage rating of 120-Volts. This replaceable light source is UL listed.
  • Replaceable light source
  • Comes in utility style

Overview

Nuvo Outdoor flood light with adjustable swivel has a voltage rating of 120-Volts. This replaceable light source is UL listed.

Specifications

Shade Type
No
Fixture Wattage
150 Watt
Voltage Rating
120 Volt
Style
Utility
Socket Type
Medium
Shape
No
Lamp Included
No
Lamp Type/Designation
PAR38 Halogen
Standards
UL Listed, Wet Location Safety
GTIN
00045923766855
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
China
Energy Star Flag
No
Number of Lamps
2.0000
Mounting
Wall
UPC
04592376685
Manufacturer Name
Nuvo
Manufacturer Part Number
76-685
Dimmable
No
Brand Name
Nuvo
Degree of Protection
No
Dimensions
14 Inch Width x 9-1/2 Inch Height
Finish
Bronze
Item Name
Flood Light With Adjustable Swivel

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.