Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Nuvo 76-684 2-Light Flood Light 150-Watt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nuvo 76-684 2-Light Flood Light 150-Watt White

SKU: 394382
Nuvo Utility floodlight has power rating of 150-Watts. This rugged floodlight in white color, has durable aluminum housing. It is suitable for security lighting. Floodlight is UL listed.
  • Comes in white color
  • 150-Watt fixture wattage
  • Has aluminum construction

Overview

Nuvo Utility floodlight has power rating of 150-Watts. This rugged floodlight in white color, has durable aluminum housing. It is suitable for security lighting. Floodlight is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shade Type
No
Fixture Wattage
150 Watt
Socket Type
Medium
Lamp Included
No
Shape
No
Style
Utility
Lamp Type/Designation
(2) 150 Watt PAR38 Halogen
Standards
UL Listed
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Number of Lamps
2.0000
Manufacturer Name
Nuvo
Manufacturer Part Number
76-684
Finish
White
Construction
Aluminum
Degree of Protection
No
Dimensions
14 Inch Width x 9.5 Inch Depth
Dimmable
No
Brand Name
Nuvo
Item Name
Flood Light
Mounting
Wall

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.