Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Nutone ZN80 Multi-Speed Ventilation Fan 6-Inch Duct 80 CFM at 0.1-Inch Static Pressure Broan®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nutone ZN80 Multi-Speed Ventilation Fan 6-Inch Duct 80 CFM at 0.1-Inch Static Pressure Broan®

SKU: 39831
Nutone Broan® Multi-speed ventilation fan in white color, minimizes humidity to quickly manage moisture in bathrooms up to 75-Sq-ft. It offers great continuous ventilation solution that meets today's stringent requirements. This fan has ULTRASilent™ with QStream™ sound technology that ensures quiet operation. It features 10-1/2-Inch x 11-3/8-Inch x 7-5/8-Inch sized housing for added safety. It has voltage rating of 120-Volts, current rating of 0.1-Amp and power rating of 5.8-Watts at 60-Hz. It delivers airflow up to 80 CFM at 0.1-Inch static pressure and 79 CFM at 0.25-Inch static pressure.

Ventilation fan uses 6-Inch horizontal ducts. The ULTRAQuick™ installation technology uses an exclusive telescoping mounting frame with preinstalled screws, snap-in housing, snap-in blower and an inside out mounting duct connector that deliver the fastest, easiest and most universal installation. White polymeric grille measures 13-Inch x 14-Inch. It is compatible with radiation damper RDFU, which prevents flame and heat from spreading to other areas in multi-level buildings. It fits in 2-Inch x 4-Inch construction space for installation. It has noise level of less than 0.3 Sone and energy efficiency of 13.7 CFM/Watt. Ventilated fan is UL listed and Energy Star/HVI certified.
  • Multi-speed operation handles demanding spot ventilation needs and a continuous CFM adjustment dial is set to precisely control the airflow for the size of your house
  • Retrofit installations allows to done entirely from the room side and requires no attic access
  • Unique telescoping mounting frame allows you to place and fasten through drywall hole

Overview

Nutone Broan® Multi-speed ventilation fan in white color, minimizes humidity to quickly manage moisture in bathrooms up to 75-Sq-ft. It offers great continuous ventilation solution that meets today's stringent requirements. This fan has ULTRASilent™ with QStream™ sound technology that ensures quiet operation. It features 10-1/2-Inch x 11-3/8-Inch x 7-5/8-Inch sized housing for added safety. It has voltage rating of 120-Volts, current rating of 0.1-Amp and power rating of 5.8-Watts at 60-Hz. It delivers airflow up to 80 CFM at 0.1-Inch static pressure and 79 CFM at 0.25-Inch static pressure.

Ventilation fan uses 6-Inch horizontal ducts. The ULTRAQuick™ installation technology uses an exclusive telescoping mounting frame with preinstalled screws, snap-in housing, snap-in blower and an inside out mounting duct connector that deliver the fastest, easiest and most universal installation. White polymeric grille measures 13-Inch x 14-Inch. It is compatible with radiation damper RDFU, which prevents flame and heat from spreading to other areas in multi-level buildings. It fits in 2-Inch x 4-Inch construction space for installation. It has noise level of less than 0.3 Sone and energy efficiency of 13.7 CFM/Watt. Ventilated fan is UL listed and Energy Star/HVI certified.

Specifications

Is Hazardous
No
Head Type
No
Thread Type
No
Phase
No
Sub Brand
Broan®
Mounting
Ceiling
Voltage Rating
120 Volt
Noise Level
<0.3 Sones
Color
White
Standards
UL Listed, HVI Certified, Energy Star and Reg Qualified Most Efficient 2017 Qualified
Minimum Construction Space Required
2 Inch x 8 Inch
Power Rating
5.8 Watt
Item Name
Multi-Speed Ventilation Fan
UPC
02671520110
Manufacturer Name
Nutone
Manufacturer Part Number
ZN80
Amperage Rating
0.1 Amp
Brand Name
Nutone
Housing Dimension
10-1/2 Inch Length x 11-3/8 Inch Width x 7-5/8 Inch Height
Grille Material
Polymeric
Grille Dimension
13 Inch Length x 14 Inch Width
Grille Color
White
Frequency Rating
60 Hz
Finish
No
Energy Efficiency
13.7 CFM/Watt
Duct Size
6 Inch
Duct Direction
Horizontal
Air Flow
80 CFM at 0.1 Inch Static Pressure, 79 CFM at 0.25 Inch Static Pressure

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.