Nutone XN80L Single Speed Ventilation Fan With Light 120-Volt AC 80 CFM at 0.1-Inch Static Pressure 80 CFM at 0.25-Inch Static Pressure White Broan® Ultra Green™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nutone XN80L Single Speed Ventilation Fan With Light 120-Volt AC 80 CFM at 0.1-Inch Static Pressure 80 CFM at 0.25-Inch Static Pressure White Broan® Ultra Green™

SKU: 39824
Nutone Broan® Ultra Green™ 1-speed ventilation fan comes with two 18-Watt fluorescent lights. It has 6-Inch horizontal duct connector for quiet operation. Fan has white, galvanized steel housing for corrosion resistance. It has voltage rating of 120-Volt AC and current rating of 0.7-Amp. It has power rating of 6-Watts at 0.1-Inch static pressure and 6-Watts at 0.1-Inch static pressure to quickly reduce humidity to prevent or eliminate fogged mirrors. Fan has airflow of 80 CFM at 0.1-Inch static pressure and 80 CFM at 0.25-Inch static pressure. It has sound level of less than 0.3 Sones.

Ceiling mountable fan has white polymeric grille that measures 13-Inch x 14-Inch. This fan features ULTRASilent™ with QStream™ sound technology, ULTRALucent™ lighting technology and ULTRAQuick™ installation technology. It is compatible with radiation damper RDFU. ULTRASmart™ DC motor and control technology offers greater energy efficiency. Fan is cUL listed.
  • Retrofit installations allows to done entirely from the room side and requires no attic access
  • Unique telescoping mounting frame allows you to place and fasten through drywall hole
  • Easy-to-Position carriage allows housing location adjustment between joists so you can control the correct ceiling placement
  • Powerful operation maintained over a wide range of real-world installations
  • Rated for continuous operation

Overview

Nutone Broan® Ultra Green™ 1-speed ventilation fan comes with two 18-Watt fluorescent lights. It has 6-Inch horizontal duct connector for quiet operation. Fan has white, galvanized steel housing for corrosion resistance. It has voltage rating of 120-Volt AC and current rating of 0.7-Amp. It has power rating of 6-Watts at 0.1-Inch static pressure and 6-Watts at 0.1-Inch static pressure to quickly reduce humidity to prevent or eliminate fogged mirrors. Fan has airflow of 80 CFM at 0.1-Inch static pressure and 80 CFM at 0.25-Inch static pressure. It has sound level of less than 0.3 Sones.

Ceiling mountable fan has white polymeric grille that measures 13-Inch x 14-Inch. This fan features ULTRASilent™ with QStream™ sound technology, ULTRALucent™ lighting technology and ULTRAQuick™ installation technology. It is compatible with radiation damper RDFU. ULTRASmart™ DC motor and control technology offers greater energy efficiency. Fan is cUL listed.

Specifications

Grille Shape
No
Housing Dimension
10-1/2 Inch Length x 11-3/8 Inch Width x 7-5/8 Inch Height
Lamp Type
(2) 18 Watt Fluorescent
Housing Material
Galvanized Steel
Grille Material
Polymeric
Item Name
Single Speed Ventilation Fan With Light
Standards
cUL Certified
Minimum Construction Space Required
2 Inch x 8 Inch
Housing Color
White
Voltage Rating
120 Volt AC
Mounting
Ceiling
Power Consumption
6 Watt at 0.1 Inch Static Pressure, 6 Watt at 0.1 Inch (Maximum CFM) Static Pressure
Sound Level
<0.3 Sones
Sub Brand
Broan® Ultra Green™
UPC
02671520124
Manufacturer Name
Nutone
Manufacturer Part Number
XN80L
Grille Color
White
Energy Star Flag
No
Grille Dimension
13 Inch Length x 14 Inch Width
Frequency Rating
60 Hz
Brand Name
Nutone
Air Flow
80 CFM at 0.1 Inch Static Pressure, 80 CFM at 0.25 Inch Static Pressure
Amperage Rating
0.7 Amp
Finish
No
Duct Direction
Horizontal
Duct Size
6 Inch

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.