Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Nutone S97017705 Ventilation Fan Motor Assembly 120-Volt 1550 RPM Broan®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nutone S97017705 Ventilation Fan Motor Assembly 120-Volt 1550 RPM Broan®

SKU: 131522
Nutone Broan® Ventilation fan motor assembly comes with motor and blower wheel. This motor assembly works well with Broan 750, Broan 751, Broan 752, Broan N750, Nutone 8663RF, Nutone 8663RFT, Nutone 8663RLG, Nutone 8663RMAB, Nutone 8663RMBR, Nutone 8663RMS, Nutone 8673RP, Nutone 8663RMSA, Nutone 8663RP, Nutone 8664RP, Nutone 671R, Nutone 672R, Nutone VL3668RLG, Nutone VL3668RMAB, Nutone VL3668RMBR, Nutone VL3668RMSA and Nutone VL3668RP ventilation fan.
  • Has stud on mounting bracket for cover to screw
  • Mounting bracket measures 9-Inch x 9-Inch
  • Assembly has motor and blower wheel

Overview

Nutone Broan® Ventilation fan motor assembly comes with motor and blower wheel. This motor assembly works well with Broan 750, Broan 751, Broan 752, Broan N750, Nutone 8663RF, Nutone 8663RFT, Nutone 8663RLG, Nutone 8663RMAB, Nutone 8663RMBR, Nutone 8663RMS, Nutone 8673RP, Nutone 8663RMSA, Nutone 8663RP, Nutone 8664RP, Nutone 671R, Nutone 672R, Nutone VL3668RLG, Nutone VL3668RMAB, Nutone VL3668RMBR, Nutone VL3668RMSA and Nutone VL3668RP ventilation fan.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Insulation Material
No
Voltage Rating
115/120 Volt B-Unit, 120 Volt Motor
Sub Brand
Broan®
Speed Rating
1550 RPM
UNSPSC
39111543
Energy Star Flag
No
Noise Level
3.5 Sones
UPC
02671518504
Manufacturer Name
Nutone
Manufacturer Part Number
S97017705
Phase
No
Includes
(2) Prong Plug, 5-5/8 Inch Dia x 2 Inch Height Blower Wheel, Mounting Bracket, Stud
Frequency Rating
60 Hz
Finish
No
Item Name
Ventilation Fan Motor Assembly
Brand Name
Nutone
Amperage Rating
1.9 Amp, 1.2 Amp
For Use With
Model 8663RP
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.