Nutone S57769000 Heater Fan Motor 120-Volt AC 0.9-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nutone S57769000 Heater Fan Motor 120-Volt AC 0.9-Amp

SKU: 447390
Nutone Heater fan motor is compatible with H965, 9665, 9660, 9665N and 9605N Deluxe Heat-A-Vent fans. It has voltage rating of 120-Volts AC and current rating of 0.9-Amp at 60-Hz.
  • Suits H965, 9665, 9660, 9665N and 9605N deluxe heat-a-vent fan
  • Replaceable part for vent fans
  • Operates at a voltage rating of 120-Volts and current rating of 0.9-Amp at 60-Hz

Overview

Nutone Heater fan motor is compatible with H965, 9665, 9660, 9665N and 9605N Deluxe Heat-A-Vent fans. It has voltage rating of 120-Volts AC and current rating of 0.9-Amp at 60-Hz.

Specifications

Insulation Material
No
Finish
No
Brand Name
Nutone
Item Name
Heater Fan Motor
Frequency Rating
60 Hz
Energy Star Flag
No
Amperage Rating
0.9 Amp
For Use With
H965 and 9605 Deluxe Heat-A-Vent Fans
Phase
No
UNSPSC
39111543
Manufacturer Part Number
S57769000
Manufacturer Name
Nutone
UPC
02671519065
Voltage Rating
120 Volt AC

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.