Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Nutone S0503B000 Bathroom Fan Motor Assembly 120-Volt Broan®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nutone S0503B000 Bathroom Fan Motor Assembly 120-Volt Broan®

SKU: 126649
Nutone Broan® Bathroom fan motor assembly has voltage rating of 120-Volts and current rating of 1-Amp. It is suitable for Nutone 763RLN, 763RL, 763RLNB and 763RLN-R01 bathroom exhaust fans. It includes 4-5/8-Inch blower wheel, two prong plug, blade and bracket.
  • Voltage rating of 120-Volts
  • Current rating of 1-Amp
  • 4-5/8-Inch blower wheel

Overview

Nutone Broan® Bathroom fan motor assembly has voltage rating of 120-Volts and current rating of 1-Amp. It is suitable for Nutone 763RLN, 763RL, 763RLNB and 763RLN-R01 bathroom exhaust fans. It includes 4-5/8-Inch blower wheel, two prong plug, blade and bracket.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Insulation Material
No
Voltage Rating
120 Volt
Sub Brand
Broan®
UNSPSC
39111543
Energy Star Flag
No
UPC
02671518670
Manufacturer Name
Nutone
Manufacturer Part Number
S0503B000
Phase
No
Includes
4-5/8 Inch Blower Wheel, (2) Prong Plug, Blade, Bracket
Frequency Rating
60 Hz
Finish
No
Item Name
Bathroom Fan Motor Assembly
Brand Name
Nutone
Amperage Rating
1 Amp
For Use With
763RLN, 763RL, 763RLNB, 763RLN-R01
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.