Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Nutone RN110L Single Speed Fan With Light 120-Volt AC 110 CFM at 0.1-Inch Static Pressure 90 CFM at 0.25-Inch Static Pressure White Broan® Ultra Pro™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nutone RN110L Single Speed Fan With Light 120-Volt AC 110 CFM at 0.1-Inch Static Pressure 90 CFM at 0.25-Inch Static Pressure White Broan® Ultra Pro™

SKU: 247481
Nutone Broan® Ultra Pro™ 1-speed fan comes with two 18-Watt GU24 base lights. It has 4-Inch horizontal duct connector for quiet operation. Fan has white, galvanized steel housing for corrosion resistance. It has voltage rating of 120-Volt AC and current rating of 1-Amp. It has power rating of 32.4-Watts at 0.1-Inch static pressure. Fan has airflow of 110 CFM at 0.1-Inch static pressure and 90 CFM at 0.25-Inch static pressure that reduces humidity to quickly eliminate fogged mirrors. It has sound level of 0.8 Sones.

Ceiling mountable fan has white polymeric grille that measures 13-Inch x 14-Inch. It features QStream™ technology and QFlow™ technology. Mounting frame positioning tabs offer easy vertical positioning for new construction. Airflow-smoothing baffles minimize turbulence. Fan is cUL listed.
  • ULTRALucent™ lighting technology delivers clear, even lighting with no hot spots and smaller energy bills
  • ULTRAQuick™ installation technology uses an exclusive telescoping mounting frame and delivers the fastest, easiest and most universal installation
  • Retrofit installations allows to done entirely from the room side and requires no attic access
  • Unique telescoping mounting frame allows you to place and fasten through drywall hole

Overview

Nutone Broan® Ultra Pro™ 1-speed fan comes with two 18-Watt GU24 base lights. It has 4-Inch horizontal duct connector for quiet operation. Fan has white, galvanized steel housing for corrosion resistance. It has voltage rating of 120-Volt AC and current rating of 1-Amp. It has power rating of 32.4-Watts at 0.1-Inch static pressure. Fan has airflow of 110 CFM at 0.1-Inch static pressure and 90 CFM at 0.25-Inch static pressure that reduces humidity to quickly eliminate fogged mirrors. It has sound level of 0.8 Sones.

Ceiling mountable fan has white polymeric grille that measures 13-Inch x 14-Inch. It features QStream™ technology and QFlow™ technology. Mounting frame positioning tabs offer easy vertical positioning for new construction. Airflow-smoothing baffles minimize turbulence. Fan is cUL listed.

Specifications

Power Consumption
32.4 Watt at 0.1 Inch Static Pressure
Mounting
Ceiling
Energy Star Flag
No
Sound Level
0.8 Sones
RoHS Flag
No
UNSPSC
40101604
Sub Brand
Broan® Ultra Pro™
GTIN
00026715230112
Standards
cUL Certified
UPC
02671523011
Air Flow
110 CFM at 0.1 Inch Static Pressure, 90 CFM at 0.25 Inch Static Pressure
Amperage Rating
1 Amp
Brand Name
Nutone
Voltage Rating
120 Volt AC
Manufacturer Name
Nutone
Manufacturer Part Number
RN110L
Minimum Construction Space Required
2 Inch x 8 Inch
Duct Direction
Horizontal
Duct Size
4 Inch
Finish
No
Frequency Rating
60 Hz
Grille Color
White
Grille Dimension
13 Inch Length x 14 Inch Width
Grille Material
Polymeric
Grille Shape
No
Housing Dimension
10-1/2 Inch Length x 11-3/8 Inch Width x 7-5/8 Inch Height
Housing Material
Galvanized Steel
Item Name
Single Speed Fan With Light
Lamp Type
(2) 18 Watt GU24 Base
Housing Color
White
Is PFA Discontinued
No
Category Level Three Search
Bathroom Fan with Light
Category Level Two Search
Exhaust & Ventilation
Category Level One Search
HVAC
Leaf Node Search
Bathroom Fan with Light

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.