Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Nutone RDM1 Galvanized Steel Radiation Damper 9-3/8-Inch x 10-1/8-Inch x 2-3/4-Inch Broan®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nutone RDM1 Galvanized Steel Radiation Damper 9-3/8-Inch x 10-1/8-Inch x 2-3/4-Inch Broan®

SKU: 418242
Nutone Broan® Radiation damper features galvanized steel frame and stainless steel closure spring construction. It has high temperature, non-asbestos, reinforced fiber thermal fabric and 165 deg F fusible link. Damper is suitable for use in 1, 2 and 3 Hour rated floor-ceiling and roof-ceiling constructions. It is perfect for invent series fans and fan/lights. Radiation damper is cULus listed and meets NFPA-90A standards.
  • For use in 1, 2 and 3-hour rated floor ceiling and roof-ceiling constructions
  • Galvanized steel frame
  • High-temperature, non-asbestos, reinforced fiber thermal fabric
  • Stainless steel closure springs
  • 165 deg F Fusible link
  • Comes with light jumper cable

Overview

Nutone Broan® Radiation damper features galvanized steel frame and stainless steel closure spring construction. It has high temperature, non-asbestos, reinforced fiber thermal fabric and 165 deg F fusible link. Damper is suitable for use in 1, 2 and 3 Hour rated floor-ceiling and roof-ceiling constructions. It is perfect for invent series fans and fan/lights. Radiation damper is cULus listed and meets NFPA-90A standards.

Specifications

Standards
cULus Certified, Meets or Exceeds NFPA-90A
Manufacturer Part Number
RDM1
Manufacturer Name
Nutone
Brand Name
Nutone
UNSPSC
40141700
Energy Star Flag
No
Finish
Galvanized
Item Name
Radiation Damper
Material
Steel Frame, Stainless Steel Closure Spring
Phase
No
UPC
02671523541
Size
9-3/8 Inch Length x 10-1/8 Inch Width x 2-3/4 Inch Height
Sub Brand
Broan®
Category Level Three Search
Ventilation Dampers
Category Level Two Search
Ducting & Venting
Category Level One Search
HVAC
Leaf Node Search
Ventilation Dampers
Is PFA Discontinued
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.