Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Nutone QTXE110FLT Ventilation Fan With Light 110 CFM at 0.1-Inch Static Pressure 86 CFM at 0.25-Inch Static Pressure White Broan®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nutone QTXE110FLT Ventilation Fan With Light 110 CFM at 0.1-Inch Static Pressure 86 CFM at 0.25-Inch Static Pressure White Broan®

SKU: 119314
Nutone Broan® Ventilation fan comes with two 36-Watt fluorescent lights. It has 6-Inch horizontal duct connector for quiet operation. Fan has white, galvanized steel housing for corrosion resistance. It has current rating of 1-Amp. It has power rating of 31.4-Watts at 0.1-Inch static pressure and 33-Watts at 0.25-Inch fan static pressure. Ceiling mountable fan has airflow of 110 CFM at 0.1-Inch static pressure and 86 CFM at 0.25-Inch static pressure.

Fan has sound level of 0.7 Sones. Polymeric grille in white color, measures 13-Inch x 13-3/4-Inch. Permanently lubricated motor offers continuous operation. Dynamically balanced centrifugal blower provides quiet, efficient performance. It includes hanger bars to position housing anywhere between 16 - 24-Inch on center joists. Fan is cUL listed.
  • New, attractive low profile grille style uses 36-Watt GU24 fluorescent light and 4-watt nightlight
  • Hanger bars for easy, fast and universal installation in all types of construction
  • Maintains a high percentage of rated CFM in less than ideal installations
  • Low RPM for quiet operation
  • Sturdy, easy, 4-Point mounting directly to joist
  • Comes with unique spacer that supports mounting to I-joists
  • Hanger bars with two sets of holes is flush mountable on top or bottom of the drywall. Allows mounting in ceilings up to 12/12 pitch

Overview

Nutone Broan® Ventilation fan comes with two 36-Watt fluorescent lights. It has 6-Inch horizontal duct connector for quiet operation. Fan has white, galvanized steel housing for corrosion resistance. It has current rating of 1-Amp. It has power rating of 31.4-Watts at 0.1-Inch static pressure and 33-Watts at 0.25-Inch fan static pressure. Ceiling mountable fan has airflow of 110 CFM at 0.1-Inch static pressure and 86 CFM at 0.25-Inch static pressure.

Fan has sound level of 0.7 Sones. Polymeric grille in white color, measures 13-Inch x 13-3/4-Inch. Permanently lubricated motor offers continuous operation. Dynamically balanced centrifugal blower provides quiet, efficient performance. It includes hanger bars to position housing anywhere between 16 - 24-Inch on center joists. Fan is cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Type
(2) 36 Watt (2 - 18 Watt) Fluorescent
Housing Material
Galvanized Steel
Item Name
Ventilation Fan With Light
Energy Star Flag
No
Minimum Construction Space Required
2 Inch x 8 Inch
Country Of Origin
United States of America
RoHS Flag
No
UNSPSC
40101604
GTIN
00026715171781
Mounting
Ceiling
Standards
cUL Certified
Power Consumption
33.5 Watt Rated, 31.4 Watt at 0.1 Inch Static Pressure, 33 Watt at 0.25 Inch Fan Static Pressure
Housing Color
White
Sub Brand
Broan®
Housing Dimension
10-1/2 Inch Length x 11-3/8 Inch Width x 7-5/8 Inch Height
UPC
02671517178
Grille Shape
No
Amperage Rating
1 Amp
Manufacturer Part Number
QTXE110FLT
Air Flow
110 CFM at 0.1 Inch Static Pressure, 86 CFM at 0.25 Inch Static Pressure
Sound Level
0.7 Sones
Manufacturer Name
Nutone
Brand Name
Nutone
Duct Direction
Horizontal
Duct Size
6 Inch
Finish
No
sku
119314
Grille Color
White
Grille Dimension
13 Inch Length x 13-3/4 Inch Width
Grille Material
Polymeric
Hazardous Materials Code
N

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.