Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Nutone QTREN110FLT Ventilation Fan With Light 110 CFM at 0.1-Inch Static Pressure 90 CFM at 0.25-Inch Static Pressure White Broan®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nutone QTREN110FLT Ventilation Fan With Light 110 CFM at 0.1-Inch Static Pressure 90 CFM at 0.25-Inch Static Pressure White Broan®

SKU: 19558
Nutone Broan® Ventilation fan comes with two 36-Watt fluorescent lights. It has 4-Inch horizontal duct connector for quiet operation. Fan has white, galvanized steel housing for corrosion resistance. It has current rating of 1-Amp. It has power rating of 36.3-Watts at 0.1-Inch static pressure. Fan has airflow of 110 CFM at 0.1-Inch static pressure and 90 CFM at 0.25-Inch static pressure that reduces humidity to quickly eliminate fogged mirrors. It has sound level of 1.3 Sones. Ceiling mountable fan has white polymeric grille that measures 13-Inch x 14-Inch. Permanently lubricated motor allows for continuous operation. Dynamically balanced centrifugal blower wheel offers quiet, efficient performance. Fan is cUL listed.
  • 4-Watt Nightlight has the perfect glow to light a dark bathroom during a night-time visit
  • Adjustable hanger bar system for fast and flexible installation to fit all types of construction
  • Energy Star Certified, giving you the confidence of knowing your fan is energy-efficient
  • UL listed for use over tub or shower with a GFCI circuit and allows you to control ventilation by locating your fan exactly where you need it the most
  • Low RPM for quiet operation
  • Rugged, 26-gauge, galvanized steel construction
  • Polymeric, 4-Inch duct connector with tapered sleeve and no metallic clatter

Overview

Nutone Broan® Ventilation fan comes with two 36-Watt fluorescent lights. It has 4-Inch horizontal duct connector for quiet operation. Fan has white, galvanized steel housing for corrosion resistance. It has current rating of 1-Amp. It has power rating of 36.3-Watts at 0.1-Inch static pressure. Fan has airflow of 110 CFM at 0.1-Inch static pressure and 90 CFM at 0.25-Inch static pressure that reduces humidity to quickly eliminate fogged mirrors. It has sound level of 1.3 Sones. Ceiling mountable fan has white polymeric grille that measures 13-Inch x 14-Inch. Permanently lubricated motor allows for continuous operation. Dynamically balanced centrifugal blower wheel offers quiet, efficient performance. Fan is cUL listed.

Specifications

Power Consumption
36.3 Watt at 0.1 Inch Static Pressure
Mounting
Ceiling
Energy Star Flag
No
Sound Level
1.3 Sones
Country Of Origin
United States of America
Sub Brand
Broan®
RoHS Flag
No
UNSPSC
40101604
GTIN
00784891215346
Standards
cUL Certified
UPC
78489121534
Air Flow
110 CFM at 0.1 Inch Static Pressure, 90 CFM at 0.25 Inch Static Pressure
Amperage Rating
1 Amp
Brand Name
Nutone
Manufacturer Name
Nutone
Manufacturer Part Number
QTREN110FLT
Minimum Construction Space Required
2 Inch x 8 Inch
Duct Direction
Horizontal
Duct Size
4 Inch
Finish
No
Grille Color
White
Grille Dimension
13 Inch Length x 14 Inch Width
Grille Material
Polymeric
Grille Shape
No
Housing Dimension
10-1/2 Inch Length x 11-3/8 Inch Width x 7-5/8 Inch Height
Housing Material
Galvanized Steel
Item Name
Ventilation Fan With Light
Lamp Type
(2) 36 Watt (2 - 18 Watt) Fluorescent
Housing Color
White
Is PFA Discontinued
Yes

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.